Shop All SCBA Respirator Accessories
Honeywell North
SCBA Cylinder, 45 min., Carbon, 4500 psi
Mfr # 917145
Zoro # G4361430
product price: $1,625.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,625.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SCBA
- System Type SCBA System
- Weight Empty 8.8 lb
- Color Gray
- Cylinder Material Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # 917145
- Zoro # G4361430
- Country of Origin United States
- Category SCBA Respirator Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | SCBA Cylinder |
For Use With | SCBA |
System Type | SCBA System |
Weight Empty | 8.8 lb |
Color | Gray |
Cylinder Material | Carbon |
Brand and Series | Honeywell Titan |
Cylinder Duration | 45 min |
Cylinder Pressure | 4,500 psi |
Series | Titan |
Pre-Filled | Yes |
Description
SCBA Cylinder, For Use With SCBA, Cylinder Duration 45 min, Titan, 4,500 psi Cylinder Pressure
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Locked Out Do Not Operate This Tag, Pk10 (LOTAG34)
- CARBON-X Carbonx Active Baselayer Flame Resistant Undershirt, 3Xl (6BTSM-3X)
- MILLER ELECTRIC TIG Welding Gloves, Goatskin Palm, M, PR (263347)
- MOON AMERICAN Pin Lug, FNHxMNH, 4-1/2 Inx2-1/2 In (369-4522521)
- HONEYWELL NORTH SCBA Backframe Assembly, 4500 psi (965800)
- AIR SYSTEMS INTL SCBA Storage Rack, Black, Steel (TR-4)
- MSA SAFETY SCBA Cylinder, Gray (10127944-SP)
- 3M SCOTT SCBA Cylinder, Carbon Wrapped, Gray (200130-01)
- MSA SAFETY SCBA Cylinder, Gray (10127945-SP)
- 3M Lens Covers, Plastic, Gray, PK 25 (M-924)
- GROVES Collapsible Bottle Carrier (BC-8)
- Honeywell North SCBA Respirator Accessories