Shop All SCBA Respirator Accessories
Honeywell North
SCBA Cylinder, 2216 psi, Aluminum, White
Mfr # 915140
Zoro # G4385701
product price: $1,343.99
/ea
Free Shipping & Returns
$1,343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 777777, Mfr. No. 888888, Panther, Puma, SCBA Cougar, Warrior
- System Type SCBA System
- Includes Non-Locking Handwheel
- Material Aluminum
- Standards NIOSH Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # 915140
- Zoro # G4385701
- Country of Origin United States
- Category SCBA Respirator Accessories
Details
Item | SCBA Cylinder |
For Use With | Mfr. No. 777777, Mfr. No. 888888, Panther, Puma, SCBA Cougar, Warrior |
System Type | SCBA System |
Includes | Non-Locking Handwheel |
Material | Aluminum |
Standards | NIOSH Approved |
Cylinder Material | Aluminum |
Color | White |
Brand and Series | Honeywell Titan |
Series | Titan |
Includes Locking Handwheel | No |
Cylinder Duration | 30 min |
Pre-Filled | Yes |
Cylinder Pressure | 2,216 psi |
Description
SCBA Cylinder, For Use With Mfr. No. 777777, Mfr. No. 888888, Panther, Puma, SCBA Cougar, Warrior, Cylinder Duration 30 min, Includes Non-Locking Handwheel, Titan, 2,216 psi Cylinder Pressure
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESCO Presco Polka Dot Flagging Tape (PDWG-373)
- 3M TEKK PROTECTION Worktunes Hearng Protctr (90541H1-DC-PS)
- CONDOR Rain Bib Overall, Yellow, L (4T238)
- RADIANS Bomber Jacket Multi Color Class 3 (SJ12-3ZMS-XL)
- HONEYWELL NORTH SCBA Backframe Assembly, 4500 psi (965800)
- 3M SCOTT Industrial SCBA, Nylon Harness, 2216 psi (IND112013106101)
- ASTRO PNEUMATIC LENS INSIDE COVER F/8077 WELD HELMET 5PC (AO8077IC)
- ALLEGRO INDUSTRIES SCBA Wall Case, High Visibility Green, Linear LDPE (4150)
- GROVES Collapsible Bottle Carrier (BC-8)
- 3M SCOTT SCBA Cylinder, Gray, 4500 psi, Carbon Fiber (804722-01)
- ALLEGRO INDUSTRIES Flexible Vinyl Adapter Reducer, 12" to 8 (9550-50)
- Honeywell North Masks & Respiratory Protection