Shop All SCBA Respirator Accessories
Honeywell North
SCBA Backframe Assembly, 4500 psi
Mfr # 965800
Zoro # G4361415
product price: $944.99
/ea
Free Shipping & Returns
$944.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Honeywell Cylinders and Airline
- Includes Aircart, Regulator, Manifold
- Cylinder Pressure 4,500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # 965800
- Zoro # G4361415
- UPC # 883940452401
- Country of Origin United States
- Category SCBA Respirator Accessories
Details
Item | SCBA Backframe Assembly |
For Use With | Honeywell Cylinders and Airline |
Includes | Aircart, Regulator, Manifold |
Cylinder Pressure | 4,500 psi |
Description
SCBA Backframe Assembly, Includes Aircart, Regulator, Manifold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Danger, 18" Height, Rigid Plastic, Overhead Crane Suspended Load, Landscape (OS-DS-P-1824-L-1782)
- N-FERNO BY ERGODYNE Winter Liner, 2-Layer Banox FR3-Cott/Flc (6860)
- SAFEWAZE PRO 4' Energy Absorbing Lanyard: Dual Leg, Rebar Hook (FS566-4)
- CONDOR Rain Bib Overall, Yellow, M (4PCK7)
- MSA SAFETY SCBA Cylinder, Gray (10127944-SP)
- MSA SAFETY SCBA Cylinder, 2216 psi, Carbon Fiber (807586-SP)
- 3M SCOTT SCBA Cylinder, Carbon Wrapped, Gray (200130-01)
- 3M SCOTT SCBA Backframe Assembly, 2216 psi, 30 Min. (API452001000101)
- ALLEGRO INDUSTRIES High Pressure Economy Supplied Air Shiel (9903-CV)
- ALLEGRO INDUSTRIES Allegro 4125 High-Viz Heavy Duty Single SCBA Wall Case, Yellow (4125)
- MSA SAFETY SCBA Cylinder, 4500 psi, 9.8 lb (807570-SP)
- Honeywell North Masks & Respiratory Protection