Shop All Coated Gloves
Honeywell North
Safety Gloves, Palm Coated, X-Large, Nylon, 12Pair/CT, Red, PK12
Mfr # NSPNF1110XLCT
Zoro # G101839155
$49.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Red
- Coating Material Polyvinyl Chloride (PVC)
- Features Soft; Flexible; Lightweight; Comfortable; Knitted Cuff; Firm Wet Grip
- Application Manufacturing; Construction; Agriculture; Municipal Service; General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell North
- MFR # NSPNF1110XLCT
- Zoro # G101839155
- Country of Origin Pakistan
- Category Coated Gloves
Dimensions
Size | XL |
Details
Item | NorthFlex Red XL Work Gloves |
Color | Red |
Coating Material | Polyvinyl Chloride (PVC) |
Features | Soft; Flexible; Lightweight; Comfortable; Knitted Cuff; Firm Wet Grip |
Application | Manufacturing; Construction; Agriculture; Municipal Service; General Purpose |
Description
NorthFlex Red Gloves are perfect for agriculture, construction, manufacturing, municipal services, utilities, and work with steel and metals. The 15-gauge red nylon is lightweight for easy agility. Extra-large gloves offer a foam, black PVC coating on palm and fingertips. It has no coating on back of hand for added ventilation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNICHE L/XL Cooling Vest, Lime (6538 L/XL)
- HILLMAN English White Security Decal 4 in. H X 6 in. W, 6PK (843336)
- CLC WORK GEAR Knee Pads, Soft, Black, 2 Straps, PR (V229)
- VIKING Open Road 150D Jkt w/Hood-Grn (2910JG-M)
- HONEYWELL NORTH PVC Hi-Vis Coated Gloves, Palm Coverage, Yellow, M, PR (NF11HVY/8M)
- HONEYWELL NORTH Polyurethane Coated Gloves, Palm Coverage, Blue/Gray, L, PR (WE50-L)
- HONEYWELL NORTH Nitrile Coated Gloves, Full Coverage, Black/Green, M, PR (NF35F/8M)
- HONEYWELL NORTH General Purpose Glove, PK12 (NF14/9L)
- HONEYWELL NORTH PVC Coated Gloves, Palm Coverage, Red, XS, PR (NF11/6XS)
- HONEYWELL NORTH Foam Nitrile Coated Gloves, NorthFlex Red, Palm Coverage, Abrasion Level 4, Red/Gray, L, 1 Pair (NF11/9L)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, XL, PR (48-101-VEND)
- Honeywell North Gloves & Hand Protection