Shop All Safety Glasses
Honeywell North
Safety Glasses, Gray Mirror Anti-Fog, Anti-Static, Scratch-Resistant
Mfr # T5900WTKTCG
Zoro # G4083563
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eyewear Frame Style Full-Frame
- Lens Color I/O Mirror
- Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant
- Eyewear Size Wide
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # T5900WTKTCG
- Zoro # G4083563
- UPC # 821812444888
- Country of Origin United States
- Category Safety Glasses
Dimensions
Eyewear Size | Wide |
Safety Glasses Size | Wide |
Size | Wide |
Description
Safety Glasses, Series North Adaptec, Gender Unisex, Lens Color Gray Mirror, Polarized Lens No, Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Nylon 66/TPU Padding, Polycarbonate/Polyester Blend, Lens Material Polycarbonate, Temple Color Black, Temple Style Adjustable, Ratchet Hinge, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Yellow (910WLS-Z7/6FTYL)
- ANSELL 15" Chemical Resistant Gloves, Nitrile, 9, 1 PR (58-335)
- JUSTRITE Dispensing Bottle, 16 oz., White (14009)
- PROPPER Mens Tactical Pant, Black, Size M Long (F520155001M3)
- HONEYWELL NORTH Uvex® Avatar S3850 OTG Safety Glasses, Black Frame, Clear Lens, Scratch-Resistant (S3850)
- HONEYWELL NORTH A800 Series Safety Glasses (A802)
- HONEYWELL NORTH North Safety A700 Series Safety Glasses (A706)
- HONEYWELL NORTH Safety Glasses, Laser Eyewear Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (T5900LTK5.0HS)
- HONEYWELL NORTH A800 Series Safety Glasses (A805)
- HONEYWELL NORTH Uvex® Livewire Safety Glasses, Matte Black Frame, Clear Lens, Anti-Fog (S2600HS)
- DEWALT Ballistic Safety Glasses, Clear Scratch-Resistant (DPG55-1D)
- Honeywell North Safety Glasses