Shop All Safety Glasses
This Product is Discontinued
Honeywell North
Safety Glasses, Clear Anti-Fog, Anti-Scratch, Anti-Static (Discontinued)
Mfr # T5900LTK
Zoro # G4060883
This Product is Discontinued
Key Features
- Eyewear Frame Style Half-Frame
- Lens Color Clear
- Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant
- Eyewear Size Universal
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell North
- MFR # T5900LTK
- Zoro # G4060883
- UPC # 821812444444
- Country of Origin United States
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Adjustable Arm Length | Yes |
Description
Safety Glasses, Series North Adaptec, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, Anti-Scratch, Anti-Static, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon 66/TPU Padding, Polycarbonate/Polyester Blend, Lens Material Polycarbonate, Temple Color Black, Temple Style Adjustable, Ratchet Hinge, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.