Shop All Safety Glasses
Honeywell North
Safety Glasses, Amber Anti-Fog, Anti-Static, Scratch-Resistant
Mfr # T5900NTKA
Zoro # G4301096
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Amber
- Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant
- Eyewear Size Narrow
- Lens Material Polycarbonate
- Frame Material Polycarbonate/Polyester Blend, Nylon 66/Tpu Padding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # T5900NTKA
- Zoro # G4301096
- UPC # 821812444260
- Country of Origin United States
- Category Safety Glasses
Dimensions
Eyewear Size | Narrow |
Size | Narrow |
Details
Lens Color | Amber |
Lens Coating | Anti-Fog, Anti-Static, Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate/Polyester Blend, Nylon 66/Tpu Padding |
Polarized Lens | No |
Foam Lined | No |
Gender | Unisex |
Standards | ANSI Z87.1-2010, CSA Z94.3-2007 |
UV Protection | 99.99% UVA/UVB |
Item | Safety Glasses |
Frame Color | Black |
Series | North Adaptec |
Photochromatic Lens | No |
ANSI Dust/Splash Rating | Not Rated for Dust or Splash |
X-Ray Detectable | No |
Includes | 1 Safety Glasses |
Metal Detectable | No |
Dielectric Protection | Yes |
Arm Color | Black |
Frame Style | Wraparound |
Arm Tip Type | Adjustable |
Frame Type | Half-Frame |
Description
Safety Glasses, Series North Adaptec, Gender Unisex, Lens Color Amber, Polarized Lens No, Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size S, Frame Material Nylon 66/TPU Padding, Polycarbonate/Polyester Blend, Lens Material Polycarbonate, Temple Color Black, Temple Style Adjustable, Ratchet Hinge, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEEN HANDLER Waterproof TPU Bib Adjustable Neck Apron, White, 11.8 Mil (BLKH-HDS-TPU-AP2W1)
- 3M Large Tekk Protection Paint Project Respirator (6311PA1-A)
- COMPASS Exit Sign, Emergency Battery Backup, 7 1/4 in H x 11 5/8 in W, LED, 1 or 2 Faces, White/Red (CER)
- SALISBURY Arc Flash Hood, Red, ATPV 20 cal/sq cm (FH20RG-PP)
- HONEYWELL NORTH Uvex® Avatar S3850 OTG Safety Glasses, Black Frame, Clear Lens, Scratch-Resistant (S3850)
- HONEYWELL NORTH A800 Series Safety Glasses (A801)
- HONEYWELL NORTH Uvex® Tirade S4040 Safety Glasses, Black Frame, Clear Lens, Anti-Fog (S4040)
- HONEYWELL NORTH Safety Glasses, Laser Eyewear Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (T5900LTK5.0HS)
- HONEYWELL NORTH Uvex® Avatar S3853 OTG Safety Glasses, Blue/Black Frame, Clear, Anti-Scratch, Anti-Reflective (S3853)
- HONEYWELL NORTH Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (T5900LTKSHS)
- MCR SAFETY Safety Glasses, Blue Scratch-Resistant (KD113)
- Honeywell North Eye Protection