Shop All Coated Gloves
Honeywell North
Rubber Coated Gloves, Palm Coverage, Blue/Gray, 2XL, PR
Mfr # NF14/11XXL
Zoro # G5847042
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 2XL
- Size 2XL
- Glove Coating Material Rubber
- Glove Coating Coverage Palm
- Color Blue/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell North
- MFR # NF14/11XXL
- Zoro # G5847042
- UPC # 00821812350325
- Country of Origin Sri Lanka
- Category Coated Gloves
Dimensions
Glove Size | 2XL |
Size | 2XL |
Size- Alpha | 2XL |
Size- Numeric | 11 |
Size (Numeric) | 11 |
Description
Coated Gloves, ANSI/ISEA Cut Level 2, Glove Style Knit, Knit Material Cotton Polyester, Natural Rubber Latex, ANSI/ISEA Abrasion Level 2, Additional Hazard Protection None, Insulated No, Base Coating Material Latex, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE Rubber Hunting Boot, 18"OD Green, Sz 11, PR (150040-SZ11)
- MAGID 1837Grtw Fr Welding Jacket W/Ansi Cut Level 4 Sleeves And Fr Mesh Back (1837GRTW-2XL)
- ANSELL E-Grip Max, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, L, 100 PK, Natural (L923)
- KINCO Leather Gloves, Pigskin, Shirred, Tan, M, PR (94WA-M)
- HONEYWELL NORTH PVC Coated Gloves, 3/4 Dip Coverage, Red, M, PR (NF11X/8M)
- HONEYWELL NORTH General Purpose Glove, PK12 (NF14/7S)
- HONEYWELL NORTH Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/White, M, PR (125-M)
- HONEYWELL NORTH PVC Coated Gloves, 3/4 Dip Coverage, Red, S, PR (NF11X/7S)
- HONEYWELL NORTH PVC Hi-Vis Coated Gloves, Palm Coverage, Yellow, L, PR (NF11HVY/9L)
- HONEYWELL NORTH Nitrile Coated Gloves, Palm Coverage, Black, XL, PR (393-XL)
- BDG PU Coated 18 ga. HPPE, Large (99-1-9640-9-K)
- Honeywell North Gloves & Hand Protection