Shop All Reusable Respirators
Honeywell North
Ru65001 Full Facepiece Respirator W/5 Point Headstrap, W/out Filters, Lg
Mfr # RU65001L
Zoro # G3198908
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mask Size Large
- Facepiece Material Silicone
- Mask Headstrap Type Mesh Headnet | 5-Point Headstrap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # RU65001L
- Zoro # G3198908
- Country of Origin Unknown
- Category Reusable Respirators
Dimensions
Mask Size | Large |
Details
Facepiece Material | Silicone |
Mask Headstrap Type | Mesh Headnet | 5-Point Headstrap |
Description
North By Honeywell'S Ru6500 Silicone, Full Facepiece Is The Redesigned Survivair Opti-Fit. The Ru6500 Uses Honeywell'S N-Series Cartridges And Has The Most Options For Configurations In The Honeywell Respiratory Product Line. The Ru6500 Comes In Sizes S-L, And Features A 5 Point Headstrap For Exceptional Fit And Comfort. Cartridges, Filters, Parts, And Accessories Sold Separately.,Large
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 14" Chemical Resistant Gloves, Butyl, 2XL, 1 PR (878-11)
- CORDOVA Power-Cor Max, Aramid/Steel/Cotton, A6 Cut Gloves, XL (3735XXL)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, S, Nylon Back, PR (KC1LW-02-S)
- LYLE Pedestrian Crossing Pictogram Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, W11-2-24FA (W11-2-24FA)
- HONEYWELL NORTH Half Mask Respirator, Dual Cartridge, M/L (RU88001ML)
- HONEYWELL NORTH Survivair™2000, S-Series Half Mask, M (B260000)
- HONEYWELL NORTH Half Mask Respirator, threaded, NIOSH (770030L)
- HONEYWELL NORTH North(TM) 5400 Full Face Respirator, S (54001S)
- HONEYWELL NORTH 7700 Series Silicone Half Mask Respirator, Without Filters (770030S)
- HONEYWELL NORTH Half Mask Respirator, Black, L Mask Size (HM501TL)
- MOLDEX Moldex™ 8000 Series Half Mask Respirator, L (8003)
- Honeywell North Masks & Respiratory Protection