Shop All Hard Hats
Honeywell North
ROUGHNECK P2 CAP STYLE HARD HAT, FIBERGLASS, 8-POINT SUSPENSION, ANSI ELECTRICAL CLASS RATING: CLASS
Mfr # P2HNRW03A000
Zoro # G908789820
product price: $74.25
/ea
$74.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # P2HNRW03A000
- Zoro # G908789820
- UPC # 821812401782
- Country of Origin Mexico
- Category Hard Hats
Description
North by Honeywell Roughneck P2 Hard Hat, Cap Style, Unisex Size, Orange, Fiberglass, 8-Point Suspension, Class C and G ANSI Electrical Class Rating, Type 1 ANSI Impact Rating, No Slotted, Ratchet Adjustment.Fibre-metal Roughneck caps with the SuperEight suspension are the industry standard for heavy duty protection. Built for strength, toughness and durability, the Roughneck P2 series of injection-molded fiberglass caps have earned a solid reputation on construction sites, in steel plants, foundries, forges, fabrication shops, chemical plants and other extreme jobsite environments.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Dark Blue (19301)
- CONDOR Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 2XL, 1 PR (21AH72)
- ALTA Knee Pads, Hard Cap, Gray/Orange, PR (50903.50)
- HONEYWELL NORTH General Purpose Glove, PK12 (NF14/9L)
- HONEYWELL NORTH Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Black (N10R110000)
- HONEYWELL NORTH Full Brim Hard Hats, Ratchet, White (E1RW01A000)
- HONEYWELL NORTH Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Orange (N10R030000)
- HONEYWELL NORTH Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), White (N10010000)
- HONEYWELL NORTH Honeywell Fibre-Metal® Cap Style Hard Hat, Ratchet Suspension, Royal Blue, HDPE, E2 Series (E2RW71A000)
- HONEYWELL NORTH Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Red (N10150000)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Green (10150222)
- Honeywell North Hard Hats