Shop All Hard Hats
Honeywell North
ROUGHNECK P2 CAP STYLE HARD HAT, 6-1/4 IN FITS MINI HAT, 8 IN FITS MAX HAT, FIBERGLASS, 8-POINT SUSP
Mfr # P2HNQRW74A000
Zoro # G808830158
product price: $69.39
/ea
$69.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # P2HNQRW74A000
- Zoro # G808830158
- UPC # 821812533575
- Country of Origin Mexico
- Category Hard Hats
Description
North by Honeywell Roughneck P2 Hard Hat, Cap Style, 6-1/4 in Fits Minimum Hat Size, 8 in Fits Maximum Hat Size, Green, Fiberglass, 8-Point Suspension, Class C and G ANSI Electrical Class Rating, Type 1 ANSI Impact Rating, Yes Slotted, Ratchet/Quick-Lok Adjustment.Fibre-metal Roughneck caps with the SuperEight suspension are the industry standard for heavy duty protection. Built for strength, toughness and durability, the Roughneck P2 series of injection-molded fiberglass caps have earned a solid reputation on construction sites, in steel plants, foundries, forges, fabrication shops, chemical plants and other extreme jobsite environments.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic (TDF501VPE)
- DIXON Hex Bushing, FNPTxMNST, 1-1/2 Inx3 In (FM1530F)
- MSA SAFETY Lanyard, 6 ft., Gray (10190397)
- PIG Tamperproof Seal Label, 2" W, 6" L, PK102 (LBL100)
- HONEYWELL NORTH Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hot Pink (N20R200000)
- HONEYWELL NORTH Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Orange (N10R030000)
- HONEYWELL NORTH Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White (N20R010000)
- HONEYWELL NORTH Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Sky Blue (N10R070000)
- HONEYWELL NORTH Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Navy Blue (N20R080000)
- HONEYWELL NORTH Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Green (A59R040000)
- GE Safety Helmet, Non-Vented, Yellow (GH401Y)
- Honeywell North Head Protection