Shop All Hard Hats
Honeywell North
ROUGHNECK P2 CAP STYLE HARD HAT, 6-1/4 IN FITS MINI HAT, 8 IN FITS MAX HAT, FIBERGLASS, 8-POINT SUSP
Mfr # P2HNQRW09A000
Zoro # G509001949
product price: $67.15
/ea
$67.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # P2HNQRW09A000
- Zoro # G509001949
- UPC # 821812541785
- Country of Origin Mexico
- Category Hard Hats
Description
North by Honeywell Roughneck P2 Hard Hat, Cap Style, 6-1/4 in Fits Minimum Hat Size, 8 in Fits Maximum Hat Size, Gray, Fiberglass, 8-Point Suspension, Class C and G ANSI Electrical Class Rating, Type 1 ANSI Impact Rating, Ratchet/Quick-Lok Adjustment.Fibre-metal Roughneck caps with the SuperEight suspension are the industry standard for heavy duty protection. Built for strength, toughness and durability, the Roughneck P2 series of injection-molded fiberglass caps have earned a solid reputation on construction sites, in steel plants, foundries, forges, fabrication shops, chemical plants and other extreme jobsite environments.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, L, 1 PR (11-531)
- PIP PIP ESP Kit, 1 Pair Black ESP Glove, 1 Pair Goat, Class 0, Size 11 (150-SK-0/11-KIT)
- IMPACTO Neck Support System, Polyurethane Foam (UPGUARD)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, S, 12PK (34-900/S)
- HONEYWELL NORTH Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Black (N10R110000)
- HONEYWELL NORTH Full Brim Hard Hat, Type 2, Class E, Ratchet (6-Point), Orange (A119R030000)
- HONEYWELL NORTH Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red (N20R150000)
- HONEYWELL NORTH Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Red (N10150000)
- HONEYWELL NORTH Front Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), Orange (A89R030000)
- HONEYWELL NORTH Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Orange (N10030000)
- ERB SAFETY ERB„¢ 19769 Americana Hard Hat, 4-Point Pinlock Suspension, Hi-Viz Pink (19769)
- Honeywell North Head Protection