Shop All Hard Hats
Honeywell North
ROUGHNECK P2 CAP STYLE HARD HAT, 6-1/4 IN FITS MINI HAT, 8 IN FITS MAX HAT, FIBERGLASS, 8-POINT SUSP
Mfr # P2HNQRW02A000
Zoro # G808671393
product price: $79.49
/ea
Free Shipping & Returns
$79.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # P2HNQRW02A000
- Zoro # G808671393
- UPC # 821812378183
- Country of Origin Mexico
- Category Hard Hats
Description
North by Honeywell Roughneck P2 Hard Hat, Cap Style, 6-1/4 in Fits Minimum Hat Size, 8 in Fits Maximum Hat Size, Yellow, Fiberglass, 8-Point Suspension, Class C and G ANSI Electrical Class Rating, Type 1 ANSI Impact Rating, Yes Slotted, Ratchet/Quick-Lok Adjustment.Fibre-metal Roughneck caps with the SuperEight suspension are the industry standard for heavy duty protection. Built for strength, toughness and durability, the Roughneck P2 series of injection-molded fiberglass caps have earned a solid reputation on construction sites, in steel plants, foundries, forges, fabrication shops, chemical plants and other extreme jobsite environments.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Lean Sign, Lean At Work Improvement, 14X10, 2186 (2186)
- NMC Symbol Life Buoy With Light Imo Label (IMO210R)
- SIMPLE GREEN Secondary Label, PK10 (9510001000112)
- NMC Danger Do Not Enter Authorized Personnel Only Sign, D200RB (D200RB)
- HONEYWELL NORTH Full Brim Hard Hats, Ratchet, White (E1RW01A000)
- HONEYWELL NORTH Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White (N20R010000)
- HONEYWELL NORTH Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Hi-Vis Orange (N10460000)
- HONEYWELL NORTH Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Black (N10R110000)
- HONEYWELL NORTH Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Orange (N20R460000)
- HONEYWELL NORTH Honeywell Fibre-Metal® Cap Style Hard Hat, Ratchet Suspension, White, HDPE, E2 Series (E2RW01A000)
- 3M Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Blue (X5003X-ANSI)
- Honeywell North Hard Hats