Shop All Hard Hats
Honeywell North
ROUGHNECK P2 CAP STYLE HARD HAT, 6-1/4 IN FITS MINI HAT, 8 IN FITS MAX HAT, FIBERGLASS, 8-POINT SUSP
Mfr # P2HNQRW01A000
Zoro # G608994814
product price: $63.19
/ea
$63.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # P2HNQRW01A000
- Zoro # G608994814
- UPC # 821812378206
- Country of Origin Mexico
- Category Hard Hats
Description
North by Honeywell Roughneck P2 Hard Hat, Cap Style, 6-1/4 in Fits Minimum Hat Size, 8 in Fits Maximum Hat Size, White, Fiberglass, 8-Point Suspension, Class C and G ANSI Electrical Class Rating, Type 1 ANSI Impact Rating, Yes Slotted, Ratchet/Quick-Lok Adjustment.Fibre-metal Roughneck caps with the SuperEight suspension are the industry standard for heavy duty protection. Built for strength, toughness and durability, the Roughneck P2 series of injection-molded fiberglass caps have earned a solid reputation on construction sites, in steel plants, foundries, forges, fabrication shops, chemical plants and other extreme jobsite environments.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flagging Tape, Orange Glo/Silver, 150 ft (SOGREF-200)
- SIGNMISSION 30 Minute Parking Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24427 (A-1218-24427)
- CONDOR Lab Coat, Polypropylene, White, M, PK25 (2KTT1)
- PYRAMEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SB1810ST)
- HONEYWELL NORTH Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Green (N10R040000)
- HONEYWELL NORTH Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Navy Blue (N20R080000)
- HONEYWELL NORTH Full Brim Hard Hat, Type 2, Class E, Ratchet (6-Point), Gray (A119R090000)
- HONEYWELL NORTH Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Green (A59R040000)
- HONEYWELL NORTH Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White (N20R010000)
- HONEYWELL NORTH Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Hot Pink (N10200000)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), White (E2SW01A000)
- Honeywell North Head Protection