Shop All Cut-Resistant Gloves
Honeywell North
Rig Dog™ 42-623BO/8M Impact Resistant Gloves, Mud Grip Palm, ANSI A6, Size 8
Mfr # 42-623BO/8M
Zoro # G902563891
$63.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell North
- MFR # 42-623BO/8M
- Zoro # G902563891
- UPC # 883940355993
- Country of Origin United States
- Category Cut-Resistant Gloves
Description
RIG DOG 42-623BO/8M IMPACT RESISTANT GLOVES, MUD GRIP PALM, ANSI A6, SIZE 8 WE KNOW YOUR #1 PRIORITY IS KEEPING YOUR WORKERS OUT OF HARM'S WAY. RIG DOG MUD GRIP GLOVES PROVIDE THE ULTIMATE PROTECTION AND ENHANCED GRIP YOUR TEAM NEEDS TO EFFICIENTLY MANAGE HANDLING PARTS WITH OILY SLUDGE.BUT, RIG DOG DOESN'T JUST OFFER SAFETY. THESE GLOVES ARE DURABLE AND CAN ABSORB THE SWEAT QUICKLY AND MAKE YOUR HAND FEEL DRY, SO THEY ARE COMFORTABLE TO WEAR DURING LONG SHIFTS IN TOUGH ENVIRONMENTS. ALL OF WHICH HELPS TO REDUCE COSTS AND AVOID DOWNTIME. FEATURES & BENEFITS CORENEST TECHNOLOGY: REINFORCED TPR (THERMOPLASTIC RUBBER) COMPOSITE MATERIAL WITH HONEYCOMB STRUCTURE TO ENHANCE THE ENERGY ABSORPTION FEATURE ON BACK OF HAND FOR PROVIDING IMPROVED IMPACT PROTECTION ON KNUCKLES ELEVATED FINGER-TIP PROTECTION FOR PROVIDING ENHANCEDIMPACT PROTECTION ON FINGER TIPS FROM HAMMERING ENHANCED GRIP (PU TREAD PALM) ON PALM FOR MANAGING GREASY AND MUDDY SITUATIONS QUICK DRY, MOISTURE WICKING FABRIC TO PROVIDE SWEAT MANAGEMENT FOR ALL DAY COMFORT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL USE-880, Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, XS (6), 100 PK, Blue (USE-880-XS)
- ZORO SELECT Fire Hose Cover, 17 In.L, 5-1/4 In.W, Red (20896)
- ACCUFORM No Smoking Sign, 14 in H, 10" W, Vinyl, Rectangle, English, Spanish, SBMSMK019VS (SBMSMK019VS)
- CONDOR TIG Welding Gloves, Pigskin Palm, XL, PR (2MGC4)
- HONEYWELL NORTH CoreShield® 27-0513B/9L Cut Resistant Gloves, Nitrile Micro-Foam Coating, A7/F, Size 9 (27-0513B/9L)
- HONEYWELL NORTH CoreShield® 24-0513W/8M Cut Resistant Gloves, Nitrile Micro-Foam Coating, A4/D, Size 8 (24-0513W/8M)
- HONEYWELL NORTH Cut Resistant Gloves, Stainless Steel Mesh, M, 1 PR (5902M MS)
- HONEYWELL NORTH CoreShield® 24-0513B/10XL Cut Resistant Gloves, Nitrile Micro-Foam Coating, A4/D, Size 10 (24-0513B/10XL)
- HONEYWELL NORTH CoreShield® 25-0513B/7S Cut Resistant Gloves, Nitrile Micro-Foam Coating, A5/E, Size 6 (25-0513B/7S)
- HONEYWELL NORTH CoreShield® 23-0513B/6XS Cut Resistant Gloves, Nitrile Micro-Foam Coating, A3/C, Size 6 (23-0513B/6XS)
- KYORENE PRO 18g Gray Graphene A4 Liner with Black HCT MicroFoam Nitrile Palm Coating (M) PK Gloves (00-840 (M))
- Honeywell North Gloves & Hand Protection