Shop All Respirator Accessories
Honeywell North
Retainer Cap, PK2
Mfr # 140170
Zoro # G3474134
product price: $10.95
/pk 2, $5.48/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With S-Series Respirators
- Accessory Type Filter Retainer Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # 140170
- Zoro # G3474134
- Country of Origin Mexico
- Category Respirator Accessories
Details
For Use With | S-Series Respirators |
Item | Filter Retainer Cap |
Accessory Type | Filter Retainer Cap |
Description
Item Filter Retainer Cap, For Use With S-Series Respirators, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE Alpha Thermal 16" Black 7.0mm NMT, 9, PR (644103-9)
- IMPACTO Im501-00-Rh-Xl Anti-Vibration Glove Line (IM501-00-RH-XL)
- TAPCO Steel Sign Post (054-00010)
- FEDERAL SIGNAL Base, Gray, LED (SLMBT-120-240GY)
- HONEYWELL NORTH Respirator Refresher Wipe Pads, 100PK (7003-H5)
- HONEYWELL NORTH Speaker Adapter (80858-H5)
- HONEYWELL NORTH Respirator Wipes, Alcohol Free, PK100 (7003A)
- HONEYWELL NORTH Grommet, PK2 (80871A)
- HONEYWELL NORTH Polycarbonate Lens (941802)
- HONEYWELL NORTH Quantitative Fit Test Adapter (420025)
- ALLEGRO INDUSTRIES Fan Ac, 953310 (9533-10)
- Honeywell North Masks & Respiratory Protection