Shop All Respirator Accessories
This Product is Discontinued
Honeywell North
Replacemnt Battery, For CA200 Series PAPR (Discontinued)
Mfr # CA222
Zoro # G3847825
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 7-1/4 in x 18-7/8 in x 5 in
- For Use With CA200 Series PAPR
- Height 5 in
- Material Lithium Ion
- Width 7 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # CA222
- Zoro # G3847825
- UPC # 883940070155
- Country of Origin Mexico
- Category Respirator Accessories
Dimensions
Size | 7-1/4 in x 18-7/8 in x 5 in |
Height | 5 in |
Width | 7 1/4 in |
Length | 18 7/8 in |
Details
Item | Replacement Battery |
For Use With | CA200 Series PAPR |
Material | Lithium Ion |
Battery Chemistry | Lithium Ion |
Series | CA200 |
Battery Type | Rechargeable |
Brand and Series | Honeywell North CA200 |
System Type | PAPR System |
Description
Replacement Battery, Rechargeable Battery Type, Honeywell North CA200, 5 in Height, 7 1/4 in Width, Lithium Ion
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.