Shop All Hard Hat Accessories
Honeywell North
Replacement Suspension, 4 pt., Ratchet
Mfr # A89RS3
Zoro # G5130474
product price: $17.55
/ea
$17.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic or Nylon
- For Use With North A89R Hard Hats
- Number of Suspension Points 4
- Fits Hat Size 6-1/2 to 8
- Suspension Adjustment Type Ratchet, Pin Lock and Quick Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # A89RS3
- Zoro # G5130474
- UPC # 821812804965
- Country of Origin Mexico
- Category Hard Hat Accessories
Dimensions
Fits Hat Size | 6-1/2 to 8 |
Details
Item | Replacement Suspension |
Material | Plastic or Nylon |
For Use With | North A89R Hard Hats |
Number of Suspension Points | 4 |
Suspension Adjustment Type | Ratchet, Pin Lock and Quick Lock |
Compatible with Brand | Honeywell |
Compatible with Manufacturer Model Number | A89010000, A89020000, A89030000, A89040000, A89050000, A89070000, A89080000, A89090000, A89100000, A89110000, A89120000, A89130000, A89150000, A89170000, A89200000, A89440000, A89460000, A89700000, A89710000 |
Description
Replacement Suspension, Head Protection Suspension Type Ratchet (4-Point), Fits Hat Size 6-1/2 to 8, For Use With North A89R Hard Hats, Compatible Hard Hat/Helmet Brand Name HONEYWELL, Compatible Hard Hat/Helmet Grainger Part Number 24M977, 24M978, 24M979, 6XNE7, 9M913, 9U904
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Brass Washdown Nozzle, NST 1-1/2" (WDN150NST)
- RED KAP Mens Charcoal Industrial Short (PT26CH 30 10)
- AZAR DISPLAYS Red Label. 8oz. Fine Scratch Remover (NOVUS-7030)
- 3M DBI-SALA 3M„¢ DBI-SALA® 1231103 Web Positioning Lanyard, 3'L, 310 Cap Lbs (1231103)
- HONEYWELL NORTH Hard Hat Suspension, Pinlock (N10S)
- HONEYWELL NORTH Hard Hat Suspension, 4pt., Ratchet (A79RS2)
- HONEYWELL NORTH Chin Strap, For Use With All North Hard Hats Black (A99C100)
- HONEYWELL NORTH Ratchet Nape Strap, For Use With A79 and A69 North Brand Hard Hats Gray/Black (A79RNS1)
- HONEYWELL NORTH Hard Hat Suspension, Nylon, 4 pt., Pinlock (A79S2)
- HONEYWELL NORTH Hard Hat Suspension, Ratchet (N10RS)
- MSA SAFETY Sun Shield, For V-Gard / Topgard Full-Brim Hard Hats, Provides Shade, Smoke Gray, One Size Fits All (697410)
- Honeywell North Head Protection