Shop All PAPR Accessories
Honeywell North
Replacement Primair(TM) Hood, PK3
Mfr # PA132
Zoro # G4391877
product price: $135.99
/pk 3, $45.33/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tychem(R) QC
- Lens Material Co-Polyester
- Standards NIOSH Approved
- Color White
- Includes 3 Hoods with Collar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # PA132
- Zoro # G4391877
- UPC # 883940047676
- Country of Origin Mexico
- Category PAPR Accessories
Dimensions
Size | Universal |
Details
Material | Tychem(R) QC |
Lens Material | Co-Polyester |
Standards | NIOSH Approved |
Color | White |
Includes | 3 Hoods with Collar |
For Use With | Compact Air(TM) PAPR |
Item | Hood |
Application | General Purpose |
Headgear Type | Hood |
Brand and Series | Primair 100 |
System Type | PAPR System, SAR System |
Series | 100 |
Hood Material | Spun Bond Polyethylene |
Description
Hood, Hood, Headgear Size Universal, Includes 3 Hoods with Collar, PAPR System, SAR System, 100, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 12" Chemical Resistant Gloves, PVC, 2XL, 1 PR (660XXL-11)
- NATIONAL CHECKING National Checking 2 Use First Removable Labels, PK500 (RUF2R)
- GE Green Safety Vest W/Reflective Tape -2 POCKET M (GV076OM)
- SURFLEX Bump Cap, Baseball, Inner ABS Polymer, Outer Twill, Hook-and-Loop Suspension, Blue (SCARCK1NVY)
- HONEYWELL NORTH Lens Covers, Clear Polyester, PK25 (B140095)
- HONEYWELL NORTH Primair(TM) Plus Hood, Tychem(R) QC, PK3 (PA112)
- HONEYWELL NORTH Primair(TM) Plus Bib Hood, Tychem(R) QC (PA111)
- HONEYWELL NORTH Primair(TM) Head Cover, S, PK10 (PA102S)
- HONEYWELL NORTH Y Breathing Tube Sheath Cover, Poly, PK30 (CA114)
- HONEYWELL NORTH Straight Breathing Tube, Plastic, 34" (PA031)
- 3M Faceshield, Gray, Polyethylene, Ratchet (M-206)
- Honeywell North PAPR Accessories