Shop All Protective Eyewear Accessories
Honeywell North
Replacement Lens, Clear, Narrow Size
Mfr # 500NRLHS
Zoro # G0747859
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Lens Coating Anti-Fog, Anti-Scratch
- For Use With T5900NTKHS
- Lens Material Polycarbonate
- UV Protection 99.9 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # 500NRLHS
- Zoro # G0747859
- UPC # 883940276991
- Country of Origin United States
- Category Protective Eyewear Accessories
Dimensions
Eyewear Size | Narrow |
Details
Item | Replacement Lens |
Lens Color | Clear |
Lens Coating | Anti-Fog, Anti-Scratch |
For Use With | T5900NTKHS |
Lens Material | Polycarbonate |
UV Protection | 99.9 % |
Standards | ANSI Z87.1, CLAUSE 3.5.1.1, CSA Z94.1, MIL-PRE-31013 |
Includes Anti-Fog Lens Coating | Yes |
Compatible with Manufacturer Model Number | T5900NTKHS |
Compatible with Grainger Part Number | 401Y68 |
Replacement Lens Coating | Anti-Fog ; Anti-Scratch |
Compatible with Brand | Uvex |
Includes Scratch-Resistant Lens Coating | Yes |
Compatible with Series | North Adaptec |
Compatible with Manufacturer Part Number | T5900NTKHS |
Compatible with Manufacturer Model Number [NEW] | T5900NTKHS |
Compatible Manufacturer Part Number | T5900NTKHS |
Compatible Grainger Part Number | 401Y68 |
Compatible Manufacturer Model Number | T5900NTKHS |
For Use with Mfr. Model Number | T5900NTKHS |
For Use With Mfr. Model Number | T5900NTKHS |
Description
Replacement Lens, Compatible with Brand Uvex, Compatible with Grainger Part Number 401Y68, Compatible with Manufacturer Model Number T5900NTKHS, Compatible with Series North Adaptec, Eyewear Size Narrow, For Use With T5900NTKHS, Includes Anti-Fog Lens Coating Yes, Includes Scratch-Resistant Lens Coating Yes, Lens Color Clear, Lens Material Polycarbonate, Standards ANSI Z87.1, CLAUSE 3.5.1.1, CSA Z94.1, MIL-PRE-31013, UV Protection 99.9 Percent, Lens Coating Anti-Fog, Anti-Scratch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER P-Touch PT-D410 Advanced Connected Label Maker, 20 mm/s, 8.9 x 3.9 x 12.3 (PTD410)
- BRADY Padlock, 6 Pins, Red (SDPL-RED-38ST-KD)
- DIXON Fire Jacket, 1/2 in ID, Iron Oxide Red, Domestic (1310-8)
- DRAEGER Detector Tube, Carbon Dioxide, PK10 (CH25101)
- HONEYWELL NORTH Peel-Away Ggls Cover, Clr, PK10 (11250860)
- HONEYWELL NORTH Repl Lens, Polycarbonate, Blue Mirror (456FRL)
- HONEYWELL NORTH Replacement Lens, Clear, Regular Size (500LRLHS)
- ESS Tear Off Lens Covers, PK6 (740-0135)
- PAULSON Replacement Goggle Lens, Universal, Lt Yl (510-AL)
- ESS Rplmt Lens, CDI, Mirrored Silver (740-0187)
- ESS Innerzone 1 and 2 Goggle Strap (740-0220)
- Honeywell North Eyewear Accessories