Shop All Supplied Air System Accessories
Honeywell North
Remote CO Alarm, 125 psi, 115VAC to 9VDC
Mfr # RPFPRA
Zoro # G7208722
Free Shipping & Returns
$2,923.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Federal OSHA 29 CFR 1910.134 Compressor Operations for Breathing Air, Canadian Z180.1, Breathing Air Standards, Army Corps of Engineers EM385-1-1, Paragraph 07b-11-54, Compressed Breathing Air
- Pressure 125 psi
- Fittings Hansen
- Voltage 115V AC to 9V DC
- Air Flow 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell North
- MFR # RPFPRA
- Zoro # G7208722
- UPC # 821812994918
- Country of Origin United States
- Category Supplied Air System Accessories
Details
Item | Remote CO Alarm |
Standards | Federal OSHA 29 CFR 1910.134 Compressor Operations for Breathing Air, Canadian Z180.1, Breathing Air Standards, Army Corps of Engineers EM385-1-1, Paragraph 07b-11-54, Compressed Breathing Air |
Pressure | 125 psi |
Fittings | Hansen |
Voltage | 115V AC to 9V DC |
Air Flow | 100 |
Description
Remote CO Alarm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Thermal Transfer Label, Red on White, Labels/Roll: 270 (B30-261-7569-CLP3A)
- 3M Fire Barrier Tuck-In Wrap Roll, 8 ft. L (WS-ROLL)
- PIP EZ-Cool Hard Hat Neck Shade, Yllw (396-700FR-YEL)
- KEYSTONE SAFETY Bouffant Cap, 21in, White, PP, PK1000 (110NWI-10-21 WHITE)
- HONEYWELL NORTH Set of Lens Clamps Replacement (80799A)
- HONEYWELL NORTH Airline Assembly (CF1001)
- HONEYWELL NORTH Respirator Hood, Black, Universal (8419)
- HONEYWELL NORTH Airline Adapter (CF2007)
- HONEYWELL NORTH Exhalation Valve, PK4 (770018)
- HONEYWELL NORTH Exhalation Valve Guard (80867)
- 3M Coalescing Filter W-3012/07008(AAD), 1/p (W-3012)
- Honeywell North Masks & Respiratory Protection