Shop All Quick Connect Fittings
Honeywell North
Quick Coupler Plug, Steel, 1000 psi
Mfr # 930429
Zoro # G1961692
product price: $4.85
/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/8"
- Quick Connect Air Coupling Pipe Size 3/8"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Max. Pressure 1000 psi
- Quick Connect Air Coupling Barb Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # 930429
- Zoro # G1961692
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 3/8" |
Quick Connect Air Coupling Pipe Size | 3/8" |
Quick Connect Air Coupling Barb Size | 3/8" |
Barb Size - Quick Connect Air Couplings | 3/8" |
Body Size - Quick Connect Air Couplings | 3/8" |
Pipe Size - Quick Connect Air Couplings | 3/8" |
Details
Quick Connect Air Coupling Material | Steel |
Quick Connect Air Coupling Max. Pressure | 1000 psi |
Max. Pressure - Quick Connect Air Couplings | 1000 psi |
Max. Flow | 1000 psi |
Item | Quick Coupler Plug |
Material - Quick Connect Air Couplings | Steel |
Description
Quick Coupler Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Fittings, 3/4"NPT Malex3/4"GHT-Male Adapt (10783)
- TRITAN Two Groove Cast Iron Sheave, 1 1/8-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 3.45-in. OD (2AK34 X 1 1/8)
- NATIONAL Small Bore Metric Seals, 40X56X8-RLS35-S (40X56X8-RLS35-S)
- MASTER PNEUMATIC LUB 3/8, MTL BWL (BL70D-3)
- TRU-FLATE AIR COUPLER ""T"" 1/4""MNPT (13125)
- INTERSTATE PNEUMATICS 1/2 Inch Automotive Steel Coupler x 1/2 Inch Female NPT (CA880)
- MILTON INDUSTRIES 3/8" Fem. Body M-Style (786TC)
- DIXON D Interchange Semi-Automatic Pneumatic Coupler, 1/4 in, Quick-Connect x FNPT, Brass (2FF2-B)
- COILHOSE PNEUMATICS 1/4" Industrial Coupler 3/8" ID Lock-On (156L)
- PREVOST Industrial Safety Coupler, 1/2" MNPT (ISI 061253)
- MILTON Twist Lock Univ Coupler, 1/4"FNPT, PK10 (1864-2)
- Honeywell North Hose Fittings