Shop All Quick Connect Fittings
Honeywell North
Quick Coupler Body, Steel, 1000 psi
Mfr # 930810
Zoro # G1961613
product price: $63.59
/ea
$63.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/8"
- Quick Connect Air Coupling Pipe Size 3/8"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Max. Pressure 1000 psi
- Quick Connect Air Coupling Barb Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # 930810
- Zoro # G1961613
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 3/8" |
Quick Connect Air Coupling Pipe Size | 3/8" |
Quick Connect Air Coupling Barb Size | 3/8" |
Body Size - Quick Connect Air Couplings | 3/8" |
Barb Size - Quick Connect Air Couplings | 3/8" |
Pipe Size - Quick Connect Air Couplings | 3/8" |
Details
Quick Connect Air Coupling Material | Steel |
Quick Connect Air Coupling Max. Pressure | 1000 psi |
Material - Quick Connect Air Couplings | Steel |
Max. Pressure - Quick Connect Air Couplings | 1000 psi |
Max. Flow | 1000 psi |
Item | Quick Coupler Body |
Description
Quick Coupler Body
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, SC, 0.625in ID, Nitrile Rubber (IN15.8728.576.35SC)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 5 HP, 460VAC (SFD212FG4YB07D07)
- DAYTON Roller Chain, Riveted, 100-2 ANSI, 10 ft. (2YDZ1)
- KOYO Needle Roller Brg, 25, 25mm Bore, Open (FC-25)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Swivel Plug x 3/8 Inch Male NPT, PK 50 (CPHS461-50K)
- COILHOSE PNEUMATICS 1/4" Industrial Connector 1/4" ID Polyurethane Hose (1501PR)
- FOSTER Thru Socket, Hose Stem, 3/8"x3/8" (FS306)
- TRANSAIR Threaded Adapter, 1/2 NPT, For 17mm (6605 17 22)
- MILTON Twist Lock Universal Coupler, 1/2"HB, PK10 (1862-6)
- FESTO Coupling Socket KD4-1/4-A (KD4-1/4-A)
- DIXON Air Chief Industrial Female Quick Connect Coupler, 3/8-18 Nominal, Quick Connect Coupler x NPTF, Ste (DC26)
- Honeywell North Hose Fittings