Shop All Respirator Accessories
Honeywell North
Quantitative Fit Test Adapter
Mfr # 420025
Zoro # G4889841
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Survivair S-Series Respirators
- Color Black
- System Type Fit Test Adaptor Replacement
- Brand and Series Honeywell Survivair
- Compatible with Manufacturer Part Number B250000, B260000, B270000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # 420025
- Zoro # G4889841
- Country of Origin United States
- Category Respirator Accessories
Details
For Use With | Survivair S-Series Respirators |
Item | Quantitative Fit Test Adapter |
Color | Black |
System Type | Fit Test Adaptor Replacement |
Brand and Series | Honeywell Survivair |
Compatible with Manufacturer Part Number | B250000, B260000, B270000 |
Series | Survivair |
Features | Easily Attach to Respirators |
Compatible with Brand | Sperian |
Compatible with Series | S-Series |
Accessory Type | Quantitative Fit Test Adapter |
Description
Item Quantitative Fit Test Adapter, For Use With Survivair S-Series Respirators, Compatible with Brand Sperian, Compatible with Series S-Series, Compatible with Manufacturer Part Number B250000, B260000, B270000, Survivair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Safety Glasses, Smoke Scratch-Resistant (XB116-AC)
- ANSELL PowerFlex® Cut Reisistant Gloves, Ansell 80-600-10, 1-Pair (288818)
- BRADY Arc Flash Protection Label, 2"H x 3"W, PK100 (81105)
- MCR SAFETY FR Pants, Tan, 42/32 (PT2T4232)
- HONEYWELL NORTH Headstrap Assembly (80757-H5)
- HONEYWELL NORTH Respiratory Fit Test Kit (193170)
- HONEYWELL NORTH Cartridge Connector, 2 PK (770016)
- HONEYWELL NORTH Lens Covers, PK15 (80836A)
- HONEYWELL NORTH Respirator Wipes, Alcohol, PK100 (7003)
- HONEYWELL NORTH Filter Cover Assembly, 1 PR (N750036)
- MSA SAFETY Quantitative Fit Test Adapter (10056424)
- Honeywell North Masks & Respiratory Protection