Shop All Supplied Air System Accessories
Honeywell North
PVC Cord
Mfr # CF160
Zoro # G8794423
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CF7000 Series Respirators
- Material PVC
- Size 2 in x 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # CF160
- Zoro # G8794423
- Country of Origin United States
- Category Supplied Air System Accessories
Dimensions
Size | 2 in x 40 in |
Details
Item | Cord |
For Use With | CF7000 Series Respirators |
Material | PVC |
Description
Cord, For Use With CF7000 Series Respirators
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, Impact Protection, XL, PR (SDXG2-05-XL)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 465J49 (465J49)
- THOROGOOD SHOES Athletic Shoe, M, 16, Black, PR (809-6110 M 16)
- CONDOR Hairnet, White, Nylon, PK100 (29JW43)
- HONEYWELL NORTH Airline Assembly (CF1001)
- HONEYWELL NORTH Exhalation Valve Replacement, Rubber, PK4 (770018US)
- HONEYWELL NORTH Airline Hose, 25 ft. L x 1/2in. D, PVC (998025)
- HONEYWELL NORTH Air Hood, Cotton Twill, PK6 (14530001)
- HONEYWELL NORTH Exhalation Valve, PK4 (770018)
- HONEYWELL NORTH Airline Adapter (CF2007)
- 3M Helmet, Universal, Black (M-153SG)
- Honeywell North Masks & Respiratory Protection