Shop All Faceshields and Visors
Honeywell North
PropionateVisor, Clear, Dark Green
Mfr # 11390064
Zoro # G9469630
product price: $7.39
/ea
Sold in multiples of 20 for $147.80
$147.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color clear
- Visor Color Clear
- Material Propionate
- Visor Material Propionate
- Lens Coating Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # 11390064
- Zoro # G9469630
- UPC # 40025200801
- Country of Origin Mexico
- Category Faceshields and Visors
Dimensions
Visor Height | 8-1/2" |
Visor Width | 15 in |
Length | 15" |
Details
Item | Replacement Visor |
Color | clear |
Visor Color | Clear |
Material | Propionate |
Visor Material | Propionate |
Lens Coating | Uncoated |
For Use With | Protecto-Shield |
Visor Thickness | 0.070" |
Dielectric Protection | No |
Standards | ANSI Z87+ and CSA Z94.3. |
Features | Heat Resistant, Aluminum Bound Acetate Replacement Visors; Visors Easily attach with No Snaps, Posts or Levers; Shade 6.0 |
Includes | (1) Faceshield Visor |
Description
PropionateVisor,Clear,Dark Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SCOTT Full-Facepiece Respirator, Poly Headnet, S (805774-81)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Red (1340180)
- CARHARTT Wrk Boots, Mens, 11, M, Insulated, Drk Brn, PR (CMF8389-11M)
- CONDOR Back Support, Universal, Black (3RVA8)
- HONEYWELL NORTH Honeywell High Performance® Faceshield Headgear, 4" Crown, Quick-Lok Mounting Cups (F4400)
- HONEYWELL NORTH North 85 x 15 x 060 Clear Propionate Faceshield (11390044)
- HONEYWELL NORTH Headgear, Ratchet, Gray, 7In. Crown (F500-H5)
- HONEYWELL NORTH Headgear, SmoothLok, Ratchet, w/CrossStrap (KHG5001)
- HONEYWELL NORTH High Performance Faceshield Windows, FIBRE-METAL 4118CL (4118CL)
- HONEYWELL NORTH North ProtectoShield Heat Resistant Browguard (11380048)
- SELLSTROM Faceshield Assy, Max Light, Anti-Fog (S38540)
- Honeywell North Eye Protection