Shop All Faceshields and Visors
Honeywell North
Propionate Visor, Shade4.0, 8.5"x15"x.07"
Mfr # 11390067
Zoro # G9468763
Sold in multiples of 20 for $437.80
$437.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Propionate
- Visor Material Propionate, Polycarbonate. Aluminum Bound Acetate, Steel Mesh
- For Use With Protecto-Shield
- Visor Thickness 0.070"
- Standards ANSI Z87+ and CSA Z94.3.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell North
- MFR # 11390067
- Zoro # G9468763
- Country of Origin Mexico
- Category Faceshields and Visors
Dimensions
Length | 15" |
Visor Height | 8-1/2" |
Details
Item | Visor |
Material | Propionate |
Visor Material | Propionate, Polycarbonate. Aluminum Bound Acetate, Steel Mesh |
For Use With | Protecto-Shield |
Visor Thickness | 0.070" |
Standards | ANSI Z87+ and CSA Z94.3. |
Features | Heat Resistant, Aluminum Bound Acetate Replacement Visors; Visors Easily attach with No Snaps, Posts or Levers; Shade 4.0 |
Description
Propionate Visor,Shade4.0,8.5In.x15In.x.07In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Full Cylinders, N26R (N26R)
- BRADY Lockout Point Label Polyester with Overlaminate 1.5 in H x 3 in W RD/WH PK/25, 25PK (151254)
- NMC Caution Open Door Slowly Sign, C55R (C55R)
- WECARE Nitrile Disposable Gloves, Nitrile, Powder-Free, S, 50 PK, Chrome (WMN100155)
- HONEYWELL NORTH FibreMetal Dual Crown Headgear and Faceshield (FM400DCCLC)
- HONEYWELL NORTH Faceshield Visor, Propionate, Clr, 8-1/2x15 (11390064)
- HONEYWELL NORTH Fibre Metal 4199Iruv5 Shade 5 Faceshield, 9.75X19 (4199IRUV5BP)
- HONEYWELL NORTH Front Lens Cover, PK5 (PA8221)
- HONEYWELL NORTH Faceshield Bracket, Aluminum, Silver (CP5004)
- HONEYWELL NORTH Honeywell Fibre-Metal® Clear Propionate Ext. View Faceshield, 9-3/4" X 19" X .06"T (4199CL)
- OBERON TCG65™ Series Ultralight Arc Flash Hood Replacement Windows (TCG65AFH)
- Honeywell North Eye Protection