Shop All PAPR Accessories
Honeywell North
Primair(TM) Plus Hood, Tychem(R) QC, PK3
Mfr # PA112
Zoro # G3233492
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Compact Air (TM) PAPR
- Standards NIOSH Approved
- Color White
- Material Tychem(R) QC
- Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell North
- MFR # PA112
- Zoro # G3233492
- UPC # 821812804569
- Country of Origin Mexico
- Category PAPR Accessories
Dimensions
Size | Universal |
Details
For Use With | Compact Air (TM) PAPR |
Standards | NIOSH Approved |
Color | White |
Material | Tychem(R) QC |
Item | Bib Hood |
Headgear Type | Hood |
System Type | PAPR System, SAR System |
Application | General Purpose |
Series | 100 |
Brand and Series | Primair 100 |
Hood Material | High Density Polyethylene Fibers and Coating |
Description
Bib Hood, Hood, Headgear Size Universal, PAPR System, SAR System, 100, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Regular Weight Cotton Poly White, S, PK12 (9500S)
- PYRAMEX Safety Glasses, I/O Mirror Anti-Fog ; Anti-Static ; Anti-Scratch (SB1880ST)
- GVS-RPB RPB Safety O-Ring, Set of 2 (04-919)
- WIGWAM MILLS 3PK LG BLK Work Sock (S1221-052-LG)
- HONEYWELL NORTH Primair(TM) Head Cover, S, PK10 (PA102S)
- HONEYWELL NORTH Y Breathing Tube Sheath Cover, Poly, PK30 (CA114)
- HONEYWELL NORTH Replacement Primair(TM) Hood, PK3 (PA132)
- HONEYWELL NORTH Lens Covers, Clear Polyester, PK25 (B140095)
- HONEYWELL NORTH NiCd Battery (520060)
- HONEYWELL NORTH Straight Breathing Tube, Plastic, 40" (PA031L)
- HONEYWELL Filter/Cartrdge, 7x3", Gray, Primair700, PK4 (PA7OVAGHE)
- Honeywell North Masks & Respiratory Protection