Shop All PAPR Accessories
Honeywell North
Primair(TM) Plus Bib Hood, Tychem(R) SL
Mfr # PA121
Zoro # G1626091
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tychem(R) SL
- Suspension Ratchet
- Standards NIOSH Approved
- For Use With Compact Air (TM) PAPR
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell North
- MFR # PA121
- Zoro # G1626091
- UPC # 821812035482
- Country of Origin Mexico
- Category PAPR Accessories
Dimensions
Size | Universal |
Details
Material | Tychem(R) SL |
Suspension | Ratchet |
Standards | NIOSH Approved |
For Use With | Compact Air (TM) PAPR |
Item | Bib Hood |
Color | White |
Includes | Adjustable Length, Bibbed, Coated, Tychem Hood |
System Type | PAPR System, SAR System |
Application | General Purpose |
Series | 100 |
Headgear Type | Hood |
Suspension Adjustment Type | Ratchet |
Brand and Series | Primair 100 |
Hood Material | High Density Polyethylene Fibers and Multilayered Barrier Films |
Description
Bib Hood, Hood, Headgear Size Universal, Includes Adjustable Length, Bibbed, Coated, Tychem Hood, PAPR System, SAR System, 100, Ratchet Suspension Adjustment Type
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Class 2 Breakaway, Mesh, X-back, No Pock (786FC7)
- SCOTCH 3M P100 Acid Gas and Organic Vapor Respirator Cartridge Replacement Pink 2 pc (60923H1-DC)
- RADIANS Hi-Vis Econ TpR/Cl2 Msh XBk Vest/2Tn Trm-Grn-M (SV22X-2ZGM-M)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, S, 12PK (16-D622/S)
- HONEYWELL NORTH Primair(TM) Head Cover, S, PK10 (PA102S)
- HONEYWELL NORTH Primair(TM) Plus Hood, Tychem(R) QC, PK3 (PA112)
- HONEYWELL NORTH Primair(TM) Head Cover Assembly (PA131)
- HONEYWELL NORTH Replacement Primair(TM) Hood, PK3 (PA132)
- HONEYWELL NORTH Y Breathing Tube Sheath Cover, Poly, PK30 (CA114)
- HONEYWELL NORTH Lens Covers, PK15 (PA105)
- 3M Breathing Tube, Heat Resistant Rubber (BT-40)
- Honeywell North PAPR Accessories