Shop All PAPR Accessories
Honeywell North
Primair(TM) Head Cover, S, PK10
Mfr # PA102S
Zoro # G4897444
product price: $345.99
/pk 10, $34.60/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards NIOSH Approved
- For Use With Compact Air(TM) PAPR
- Material Spun bond polypropylene, coated spun bond polypropylene
- Color White
- Size S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # PA102S
- Zoro # G4897444
- UPC # 821812036090
- Country of Origin Mexico
- Category PAPR Accessories
Dimensions
Size | S |
Details
Standards | NIOSH Approved |
For Use With | Compact Air(TM) PAPR |
Material | Spun bond polypropylene, coated spun bond polypropylene |
Color | White |
Item | Head Cover |
Description
Head Cover, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Front Brim Black Front Brim Safety Helmet - Type 2, Class E, Type 2, Class E (48-73-1331)
- IMPACTO Glove Impact Polycotton Liner Med Left (501-00ML)
- HEXARMOR Safety Glasses, Clear Anti-Fog, Scratch Resistant (11-26001-02)
- MCR SAFETY Mechanics Gloves, XL ( 10 ), Black/Blue/Gray (951XL)
- HONEYWELL NORTH Primair(TM) Plus Bib Hood, Tychem(R) QC (PA111)
- HONEYWELL NORTH Lens Covers, Clear Polyester, PK25 (B140095)
- HONEYWELL NORTH Battery Pack, Plastic, 10.9V, 6700mAh (PA720)
- HONEYWELL NORTH Primair(TM) Head Cover, M, PK10 (PA102M)
- HONEYWELL NORTH Primair(TM) Head Cover Assembly (PA131)
- HONEYWELL NORTH Straight Breathing Tube, Plastic, 34" (PA031)
- 3M Dual Airline Connct Assembly SA-1027/071 (SA-1027)
- Honeywell North Masks & Respiratory Protection