Shop All PAPR Accessories
Honeywell North
Primair(TM) Head Cover, M/L
Mfr # PA101M
Zoro # G2333563
$64.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tychem(R) QC
- Standards NIOSH Approved
- For Use With Compact Air (TM) PAPR
- Color White
- Suspension Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell North
- MFR # PA101M
- Zoro # G2333563
- UPC # 821812035420
- Country of Origin Mexico
- Category PAPR Accessories
Dimensions
Size | M/L |
Details
Material | Tychem(R) QC |
Standards | NIOSH Approved |
Item | Head Cover |
For Use With | Compact Air (TM) PAPR |
Color | White |
Suspension | Ratchet |
Includes | Adjustable Headgear, QC Headcover, Tychem |
Brand and Series | Primair 100 |
System Type | PAPR System, SAR System |
Application | General Purpose |
Suspension Adjustment Type | Ratchet |
Headgear Type | Hood |
Series | 100 |
Hood Material | High Density Polyethylene Fibers and Coating |
Description
Head Cover, Hood, Headgear Size M, Includes Adjustable Headgear, QC Headcover, Tychem, PAPR System, SAR System, 100, Ratchet Suspension Adjustment Type
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, S, 12PK (92718PUS)
- ARIAT Size 8 Men's Western Boot Steel Work Boot, Brown (10014241)
- SIGNMISSION OSHA Sign, 3.5" H, Food Or Drink Only Sign With Symbol, Landscape, NS-D-35-L-12830-10PK (OS-NS-D-35-L-12830-10PK)
- DELTANA Residential Letter N Lifetime Brass 4" (RL4N-CR003)
- HONEYWELL NORTH Replacement Primair(TM) Hood, PK3 (PA132)
- HONEYWELL NORTH Primair(TM) Plus Hood, Tychem(R) QC, PK3 (PA112)
- HONEYWELL NORTH Blower Unit (520020)
- HONEYWELL NORTH Primair(TM) Plus Bib Hood, Tychem(R) SL (PA121)
- HONEYWELL NORTH Battery Pack, Plastic, 10.9V, 6700mAh (PA720)
- HONEYWELL NORTH Lens Covers, PK15 (PA105)
- 3M Schrader Fitting, For AirContrl Valve, PK2 (W-3186-2)
- Honeywell North Masks & Respiratory Protection