Shop All PAPR Accessories
Honeywell North
Primair(TM) Head Cover, M, PK10
Mfr # PA102M
Zoro # G4890584
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Tychem(R) QC
- Standards NIOSH Approved
- For Use With Compact Air(TM) PAPR
- Color White
- Size M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell North
- MFR # PA102M
- Zoro # G4890584
- UPC # 821812036113
- Country of Origin Mexico
- Category PAPR Accessories
Dimensions
Size | M |
Details
Material | Tychem(R) QC |
Standards | NIOSH Approved |
For Use With | Compact Air(TM) PAPR |
Item | Head Cover |
Color | White |
System Type | PAPR System, SAR System |
Application | General Purpose |
Headgear Type | Hood |
Brand and Series | Primair 100 |
Series | 100 |
Description
Head Cover, Hood, Headgear Size M, PAPR System, SAR System, 100, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Warning Light, 12W Halogen, 120VAC, Amber (125HALFA120A)
- SIGNMISSION OSHA Danger Decal, Confined Space Do Not Enter, 14in X 10in Decal, 14" W, 10" H, Landscape (OS-DS-D-1014-L-19286)
- SHURTAPE Film Tape, Yellow, 100mm x 33m, PK12 (VP 410)
- SHOWA 14" Chemical Resistant Gloves, Neoprene, 10, 1 PR (6784)
- HONEYWELL NORTH Lens Covers, PK15 (PA105)
- HONEYWELL NORTH Primair(TM) Plus Hood, Tychem(R) QC, PK3 (PA112)
- HONEYWELL NORTH Primair(TM) Head Cover, S, PK10 (PA102S)
- HONEYWELL NORTH Primair(TM) Head Cover, M/L (PA101M)
- HONEYWELL NORTH Battery Pack, Plastic, 10.9V, 6700mAh (PA720)
- HONEYWELL NORTH Straight Breathing Tube, Plastic, 40" (PA031L)
- 3M High Capacity Li-Ion Battery TR-332, for Versaflo™ TR-300 PAPR (TR-332)
- Honeywell North PAPR Accessories