Shop All PAPR Accessories
Honeywell North
Primair(TM) Head Cover Assembly
Mfr # PA131
Zoro # G4391861
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Material Co-Polyester
- Standards NIOSH Approved
- Material Tychem(R) QC
- For Use With Compact Air(TM) PAPR
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # PA131
- Zoro # G4391861
- UPC # 883940072920
- Country of Origin Mexico
- Category PAPR Accessories
Dimensions
Size | Universal |
Details
Lens Material | Co-Polyester |
Standards | NIOSH Approved |
Material | Tychem(R) QC |
For Use With | Compact Air(TM) PAPR |
Color | White |
Item | Head Cover |
Includes | Adjustable Headgear, Tychem QC Hood |
Application | General Purpose |
Series | 100 |
Brand and Series | Primair 100 |
System Type | PAPR System, SAR System |
Headgear Type | Hood |
Hood Material | Spun Bond Polyethylene |
Description
Head Cover, Hood, Headgear Size Universal, Includes Adjustable Headgear, Tychem QC Hood, PAPR System, SAR System, 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUTON OPTICAL Safety Glasses, Gray Scratch-Resistant (250-01-0001)
- DIXON Air King 4 Lug Hose, End 1-1/2" (AM21)
- HILLMAN 2 in. Reflective Black Vinyl Self-Adhesive Letter Set A-Z 63 pc, 6PK (848644)
- SPILLTECH Spill Kit, Wheeled Drum, Oil-Based Liquids (SPKO-95-WD)
- HONEYWELL NORTH Blower Unit (520020)
- HONEYWELL NORTH Lens Covers, PK15 (PA105)
- HONEYWELL NORTH Straight Breathing Tube, Plastic, 34" (PA031)
- HONEYWELL NORTH Straight Breathing Tube, Plastic, 40" (PA031L)
- HONEYWELL NORTH Primair(TM) Head Cover, S, PK10 (PA102S)
- HONEYWELL NORTH Y Breathing Tube Sheath Cover, Poly, PK30 (CA114)
- 3M Versaflo(TM) Hood Assembly, Gray (S-855)
- Honeywell North Masks & Respiratory Protection