Shop All Coated Gloves
Honeywell North
Polyurethane Coated Gloves, Palm Coverage, Blue/Gray, XL, PR
Mfr # WE50-XL
Zoro # G5085333
product price: $4.19
/pr
Sold in multiples of 12 for $50.28
$50.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Glove Coating Material Polyurethane
- Glove Coating Coverage 3/4 Dip
- Color Blue/Gray
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # WE50-XL
- Zoro # G5085333
- UPC # 801462011685
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | XL |
Glove Size | Xl |
Details
Item | Coated Gloves |
Glove Coating Material | Polyurethane |
Glove Coating Coverage | 3/4 Dip |
Color | Blue/Gray |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Glove Coating Finish | Smooth |
Thickness | 18 ga |
Standards | EN420, EN388 |
Glove Construction | Seamless Knit |
Suggested Use Environment | Dry |
Resists | Abrasions, Dirt |
Application | Fine Assembly, Paint Applications, Electronics, |
ANSI/ISEA Puncture Level | 1 |
Base Coating Material | Foam Nitrile |
Glove Materials | Polyester/Stainless Steel |
Cuff Style | Knit Wrist |
Palm Coating Material | Polyurethane |
Coating Texture | Smooth |
Glove Lining Material | Nylon |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards EN420, EN388, Glove Coating Cover 3/4, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Quad 500 Replacement (14255)
- BRADY Label, Black/White, Labels/Roll: Continuous (M21-375-7425)
- CARHARTT Carhartt Flame Resistant Coverall, Navy, 58 Regular (101017-410 58 REG)
- GLOWEAR BY ERGODYNE Lime 5XL Lightweight Hi-Vis Rain Pants - Class E (8916)
- HONEYWELL NORTH Nitrile Coated Gloves, Palm Coverage, Black, XL, PR (393-XL)
- HONEYWELL NORTH General Purpose Glove, PK12 (NF14/8M)
- HONEYWELL NORTH Foam Nitrile Coated Gloves, NorthFlex Red, Palm Coverage, Abrasion Level 4, Red/Gray, M, 1 Pair (NF11/8M)
- HONEYWELL NORTH Nitrile Coated Gloves, Palm Coverage, Black/Green, M, PR (NF35/8M)
- HONEYWELL NORTH Nitrile Coated Gloves, Full Coverage, Black/Green, M, PR (NF35F/8M)
- HONEYWELL NORTH Foam Nitrile Coated Gloves, NorthFlex Red, Palm Coverage, Abrasion Level 4, Red/Gray, S, 1 Pair (NF11/7S)
- MCR SAFETY Coated Gloves, Finished, Knit, M/8, PR (92724M)
- Honeywell North Coated Gloves