Shop All Coated Gloves
Honeywell North
Polyurethane Coated Gloves, Palm Coverage, Blue/Gray, S, PR
Mfr # WE50-S
Zoro # G5085403
product price: $3.95
/pr
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Blue/Gray
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # WE50-S
- Zoro # G5085403
- UPC # 801462011630
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | S |
Size | S |
Size- Alpha | S |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards EN420, EN388, Glove Coating Cover 3/4, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS Overboots, PVC, Blk/Ylw, 4in, XL, Sz 14-15, PR (11003/XL)
- ERB SAFETY ERBOmega II Hard Hat, 6-Point Ratchet Suspension, Blue, (19956)
- MANCOMM Safety Poster, 16" H, 12" W (31P-103-02)
- MSA SAFETY MSA Ultra-Twin™ Full Face Respirator, S (480263)
- HONEYWELL NORTH Polyurethane Coated Gloves, Palm Coverage, Blue/Gray, M, PR (WE50-M)
- HONEYWELL NORTH Polyurethane Coated Gloves, Palm Coverage, Blue/Gray, L, PR (WE50-L)
- HONEYWELL NORTH Polyurethane Coated Gloves, Palm Coverage, Blue/Gray, XL, PR (WE50-XL)
- HONEYWELL NORTH General Purpose Glove, PK12 (NF14/8M)
- HONEYWELL NORTH Nitrile Coated Gloves, Palm Coverage, Black/Green, M, PR (NF35/8M)
- HONEYWELL NORTH Nitrile Coated Gloves, Palm Coverage, Black, L, PR (393-L)
- BDG Seamless Knit Light Blue PolyCotton Blue Crinkle Latex Palm, Size M (8) (99-1-275BP-8)
- Honeywell North Coated Gloves