Shop All Coated Gloves
Honeywell North
Polyurethane Coated Gloves, Palm Coverage, Blue/Gray, M, PR
Mfr # WE50-M
Zoro # G5085351
product price: $3.95
/pr
Sold in multiples of 12 for $47.40
$47.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Blue/Gray
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # WE50-M
- Zoro # G5085351
- UPC # 801462011654
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | M |
Glove Size | M |
Size- Alpha | M |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards EN420, EN388, Glove Coating Cover 3/4, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMTOR 4 ft.L Value Plus Abs, w/Pack (VP159-4)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 465Z76 (465Z76)
- BRADY Pipe Marker, Steam, Yellow, 3/4 to 2-3/8 In (7270-4)
- RADIANS Radians SV4 Economy Type R Class 2 Breakaway Solid Safety Vest, Size: Xl (SV4GSXL)
- HONEYWELL NORTH Polyurethane Coated Gloves, Palm Coverage, Blue/Gray, S, PR (WE50-S)
- HONEYWELL NORTH Polyurethane Coated Gloves, Palm Coverage, Blue/Gray, L, PR (WE50-L)
- HONEYWELL NORTH Foam Nitrile Coated Gloves, NorthFlex Red, Palm Coverage, Abrasion Level 4, Red/Gray, S, 1 Pair (NF11/7S)
- HONEYWELL NORTH General Purpose Glove, PK12 (NF14/7S)
- HONEYWELL NORTH PVC Coated Gloves, Palm Coverage, Red, 2XL, PR (NF11/11XXL)
- HONEYWELL NORTH Nitrile Coated Gloves, Palm Coverage, White/Gray, 9, PR (NF13/9L-H5)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/Beige, XL, PR (484T56)
- Honeywell North Gloves & Hand Protection