Shop All Coated Gloves
Honeywell North
Polyurethane Coated Gloves, Palm Coverage, Blue/Gray, L, PR
Mfr # WE50-L
Zoro # G5085236
product price: $3.95
/pr
Sold in multiples of 12 for $47.40
$47.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Blue/Gray
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # WE50-L
- Zoro # G5085236
- UPC # 801462011661
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | L |
Glove Size | L |
Size- Alpha | L |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards EN420, EN388, Glove Coating Cover 3/4, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Anti-Vibration Gloves, Black, XL, PR (17305)
- GUARDIAN EQUIPMENT Barrier-free Safety Station (GBF2160)
- MAGID T-REX Flex Series Lightweight Palm Coated Impact Glove (TRX441XS)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Fog ; Anti-Scratch (XDF611)
- HONEYWELL NORTH Polyurethane Coated Gloves, Palm Coverage, Blue/Gray, XL, PR (WE50-XL)
- HONEYWELL NORTH Polyurethane Coated Gloves, Palm Coverage, Blue/Gray, S, PR (WE50-S)
- HONEYWELL NORTH Polyurethane Coated Gloves, Palm Coverage, Blue/Gray, M, PR (WE50-M)
- HONEYWELL NORTH Foam Nitrile Coated Gloves, NorthFlex Red, Palm Coverage, Abrasion Level 4, Red/Gray, S, 1 Pair (NF11/7S)
- HONEYWELL NORTH NorthFlex RedNylon with Foam PVC Gloves, Red, Large (NF11/9L)
- HONEYWELL NORTH PVC Hi-Vis Coated Gloves, Palm Coverage, Yellow, XL, PR (NF11HVY/10XL)
- MAGID ROC GP560 Foam Nitrile Palm Coated Gloves, 12PK (GP560-10)
- Honeywell North Gloves & Hand Protection