Shop All PAPR
This Product is Discontinued
Honeywell North
PAPR System, Universal, Li-Ion (Discontinued)
Mfr # CA201
Zoro # G4408941
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With Mfr. No. PA101, PA111, PA121 Primair Series Headgear Loose Fitting Head Covers and Breathing Tube CA127 or 5500, 7700, 5400 and 7600 Series Facepiece Respirators and Breathing Tube CA229
- Standards NIOSH Certified for Use with North 5500 and 7700 Series Half Mask, North 5400 and 7600 Series Full Facepieces and Primair Series Hoods
- Includes Battery, Blower, Carrying Case, Charger, Nylon Belt, Standard Back Pad
- Intrinsically Safe No
- Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # CA201
- Zoro # G4408941
- UPC # 883940070094
- Country of Origin Mexico
- Category PAPR
Dimensions
Size | Universal |
Details
For Use With | Mfr. No. PA101, PA111, PA121 Primair Series Headgear Loose Fitting Head Covers and Breathing Tube CA127 or 5500, 7700, 5400 and 7600 Series Facepiece Respirators and Breathing Tube CA229 |
Standards | NIOSH Certified for Use with North 5500 and 7700 Series Half Mask, North 5400 and 7600 Series Full Facepieces and Primair Series Hoods |
Includes | Battery, Blower, Carrying Case, Charger, Nylon Belt, Standard Back Pad |
Item | PAPR System |
Intrinsically Safe | No |
Application | General Purpose |
Battery Chemistry | Lithium Ion |
Includes Battery | Yes |
Includes Breathing Tube | Yes |
Minimum Operating Temperature | 0 Degrees C |
Blower Mount | Belt-Mount |
System Type | PAPR System |
Maximum Operating Temperature | 50 Degrees C |
Includes Blower | Yes |
Brand and Series | Honeywell North CA200 |
Includes Cartridges | No |
Series | CA200 |
Includes Headgear | No |
Green Environmental Attribute | Product is Rechargeable |
Description
PAPR System, CA200, Includes Battery, Blower, Carrying Case, Charger, Nylon Belt, Standard Back Pad, Belt-Mount
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.