Shop All PAPR
Honeywell North
PAPR System, Ni-Cad Rechargeable, Size S
Mfr # PR501S
Zoro # G6293878
product price: $833.99
/ea
Free Shipping & Returns
$833.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System Type PAPR System
- Intrinsically Safe No
- Standards NIOSH Approved
- Includes Belt, Blower, Flow Indicator, HEPA Filter, Nickel-Cadmium Battery Pack, Power Cord, Silicone Full Facepiece with Polycarbonate Lens
- For Use With Honeywell North RU6500 Full Face Pieces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # PR501S
- Zoro # G6293878
- UPC # 797402013706
- Country of Origin United States
- Category PAPR
Dimensions
Size | Small | Large | Medium |
Details
System Type | PAPR System |
Intrinsically Safe | No |
Standards | NIOSH Approved |
Includes | Belt, Blower, Flow Indicator, HEPA Filter, Nickel-Cadmium Battery Pack, Power Cord, Silicone Full Facepiece with Polycarbonate Lens |
For Use With | Honeywell North RU6500 Full Face Pieces |
Item | PAPR System |
Suspension | Adjustable |
Series | PR500 |
Suspension Adjustment Type | Adjustable |
Application | General Purpose |
Headgear Type | Hood |
Number of Suspension Points | 5 |
Includes Cartridges | No |
Includes Headgear | Yes |
Battery Chemistry | Nickel Cadmium |
Brand and Series | Honeywell North PR500 |
Includes Battery | Yes |
Includes Breathing Tube | Yes |
Includes Blower | Yes |
Blower Mount | Mask-Mount |
Green Environmental Attribute | Product is Rechargeable |
Lens Material | Polycarbonate |
Description
PAPR System, PR500, Includes Belt, Blower, Flow Indicator, HEPA Filter, Nickel-Cadmium Battery Pack, Power Cord, Silicone Full Facepiece with Polycarbonate Lens, Hood, Mask-Mount
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Traffic Sign, 9 x 12In, BK/WHT, Text (SL-016-12HA)
- CONDOR Hairnet, White, Polyamide PK1000 (29JW40)
- TOUGH DUCK Quilted Safety Vest, SV052-FLGR-3XL (SV052)
- LABELMASTER Corrosive Placard, Worded, PK25 (Z-PVR)
- HONEYWELL NORTH PAPR System, Ni-Cad Rechargeable, Size M (PR501M)
- HONEYWELL NORTH PAPR System, Lithium Ion Battery Type (PA701HED)
- HONEYWELL NORTH PAPR System, Belt-Mounted (PA701HE)
- GVS-RPB Hood Air (17-208-22)
- GVS-RPB Nova 2000 (NV2000-40)
- 3M PAPR for 3M Versaflo TR-302N+ (TR-302N+)
- GVS-RPB Z-Link Helmet (16-015-21)
- Honeywell North Masks & Respiratory Protection