Shop All Disposable Respirators & Dust Masks
This Product is Discontinued
Honeywell North
P100 Disposable Respirator w/ Valve, XL, White (Discontinued)
Mfr # 14110441
Zoro # G3253896
This Product is Discontinued
Key Features
- Nuisance Odor Removal None
- Fluid Resistant No
- Individually Packaged Yes
- Latex Content Latex Free
- Standards TC-84A-6767
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # 14110441
- Zoro # G3253896
- Country of Origin Tunisia
- Category Disposable Respirators & Dust Masks
Dimensions
Mask Size | XL |
Details
Nuisance Odor Removal | None |
Fluid Resistant | No |
Individually Packaged | Yes |
Latex Content | Latex Free |
Standards | TC-84A-6767 |
Nose Clip | Yes |
Exhalation Valve | Yes |
Color | White |
Item | Disposable Respirator |
Mask Headstrap Type | Dual, Adjustable |
Mask Shape | Molded |
Includes Eyeshield | No |
Eyeshield Color | None |
Nosepiece Type | Metal Nose Clip |
ISO Cleanroom Class | Not Rated |
ASTM Splash Rating | Not Rated |
Face Seal Type | Comfort |
Eyeshield Material | None |
NIOSH Rating | P100 |
Description
Disposable Respirator, Mask Size XL, NIOSH Rating P100, ASTM Splash Rating Not Rated, ISO Cleanroom Class Not Rated, Mask Headstrap Type Dual, Adjustable, Mask Shape Molded, Exhalation Valve Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.