Shop All Coated Gloves
Honeywell North
NorthFlex RedNylon with Foam PVC Gloves, Red, Large
Mfr # NF11/9L
Zoro # G008597622
Sold in multiples of 12 for $52.68
$52.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Glove Coating Material Nylon, Pvc
- Color Red
- Application Dry/Light Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell North
- MFR # NF11/9L
- Zoro # G008597622
- UPC # 821812052236
- Country of Origin Pakistan
- Category Coated Gloves
Dimensions
Size | L |
Details
Item | Coated Gloves |
Glove Coating Material | Nylon, Pvc |
Color | Red |
Application | Dry/Light Oil |
Description
Lightweight, 15 gauge nylon glove with foam PVC coating on palm and fingertips, no coating on back of hand for added ventilation. Red nylon and black PVC.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUREFLO Visor Protector Heavy Duty (PR02510SP)
- SUNDSTROM SAFETY Respirator Kit, DMP, M/L (H05-6821M)
- WYK Acidsafe Liquid, Bulk Kit, 5 gal. Cube (AN3305)
- ROCKPORT WORKS Boots, Composite Toe, Met Guard, 13W, PR (RK6465)
- HONEYWELL NORTH Foam Nitrile Coated Gloves, NorthFlex Red, Palm Coverage, Abrasion Level 4, Red/Gray, XL, 1 Pair (NF11/10XL)
- HONEYWELL NORTH Nitrile Coated Gloves, Palm Coverage, Black, XL, PR (393-XL)
- HONEYWELL NORTH Polyurethane Coated Gloves, Palm Coverage, Blue/Gray, L, PR (WE50-L)
- HONEYWELL NORTH PVC Coated Gloves, Palm Coverage, Red, 2XL, PR (NF11/11XXL)
- HONEYWELL NORTH Nitrile Coated Gloves, Palm Coverage, Black/Green, M, PR (NF35/8M)
- HONEYWELL NORTH General Purpose Glove, PK12 (NF14/8M)
- RADIANS Nitrile Hi-Vis Impact Coated Gloves, Palm Coverage, Black/Yellow, S, PR (RWG21TS)
- Honeywell North Coated Gloves