Shop All Coated Gloves
Honeywell North
NORTHFLEX RED-X GENERAL PURPOSE GLOVES, COATED, XL/SZ 10, FOAM PVC PALM, 15 GA NYLON, BLACK/RED, KNI
Mfr # NF11X/10XL
Zoro # G508745967
Sold in multiples of 12 for $70.68
$70.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell North
- MFR # NF11X/10XL
- Zoro # G508745967
- UPC # 821812060989
- Country of Origin Pakistan
- Category Coated Gloves
Description
North by Honeywell General Purpose Gloves, Series: NorthFlex Red-X NF11X, Coated Glove Type, XL/SZ 10 Size, Foam PVC Palm, 15 ga Nylon, Black/Red, Seamless Knit Lining, Knit Wrist Cuff, Foam PVC Coating, 3/4 Dipped Coating Coverage, Resists: Abrasion, Fat, Mild Chemical, Oil and Puncture.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Black (W04714)
- ALLEGRO INDUSTRIES Deluxe Neck Cooling Wrap (8405-01)
- DICKIES Work Pants, Mens, 34" Waist, 30" Inseam (WP95BK 34 30)
- SAFEWAZE Full Body Harness, Vest Style, Universal (FS99185-EFD)
- HONEYWELL NORTH NitriKnit NK803 Supported Gloves Rough Finish Nitrile Gloves, 12PK (NK803/10)
- HONEYWELL NORTH Foam Nitrile Coated Gloves, NorthFlex Red, Palm Coverage, Abrasion Level 4, Red/Gray, M, 1 Pair (NF11/8M)
- HONEYWELL NORTH General Purpose Glove, PK12 (NF14/7S)
- HONEYWELL NORTH Polyurethane Coated Gloves, Palm Coverage, Blue/Gray, S, PR (WE50-S)
- HONEYWELL NORTH Nitrile Coated Gloves, Palm Coverage, Black, XL, PR (393-XL)
- HONEYWELL NORTH Nitrile Coated Gloves, Palm Coverage, Black/Green, S, PR (NF35/7S)
- PYRAMEX Glove Full Drip Sandy Latex Liquid Proof, Size L, 12PK (GL502L)
- Honeywell North Gloves & Hand Protection