Shop All Coated Gloves
This Product is Discontinued
Honeywell North
Northflex Red™ Nf11 Foamed Pvc Palm Coated Gloves, 10 (Discontinued)
Mfr # NF11/10XL
Zoro # G2438227
This Product is Discontinued
Key Features
- Size 10/XL
- Color Red
- Glove Coating Coverage Palm
- Features Stretchable, Textured, Flexible, Lightweight, Firm Wet Grip, Washable, Abrasion Resistant, Air Vent, Knit Wrist
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # NF11/10XL
- Zoro # G2438227
- Country of Origin Pakistan
- Category Coated Gloves
Dimensions
Size | 10/XL |
Details
Color | Red |
Glove Coating Coverage | Palm |
Features | Stretchable, Textured, Flexible, Lightweight, Firm Wet Grip, Washable, Abrasion Resistant, Air Vent, Knit Wrist |
Description
North By Honeywell Nf11 Northflex-Red Foamed Pvc Palm Coated Gloves Are Well Suited To Applications Where Workers Handle Both Wet And Dry Objects And Need Moderate Protection From Mechanical Hazards. The Palm Coated Glove Features An Advanced Seamless Nylon Shell And A Foamed Pvc Palm Coating. Black Foamed Pvc Provides A Soft And Flexible Coating That Is Also Highly Comfortable. Abrasion Resistance Is Comparable To Polyurethane, But The Coating Is Thicker And Softer, Providing Greater Inherent Shock And Vibration Absorption. 144/Pr Per Case.,10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.