Shop All Coated Gloves
This Product is Discontinued
Honeywell North
NorthFlex, Red Foamed Chemical Resistant PVC Gloves, 9L, 12 pk. (Discontinued)
Mfr # 068-NF11/9L
Zoro # G5008361
This Product is Discontinued
Key Features
- Size Large (Size 9)
- Color Red/Black
- Silicone-Free No
- Material Nylon; PVC
- Hand Pair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # 068-NF11/9L
- Zoro # G5008361
- UPC # 821812052236
- Country of Origin Pakistan
- Category Coated Gloves
Dimensions
Size | Large (Size 9) |
Size- Alpha | L |
Details
Item | Coated Gloves |
Color | Red/Black |
Silicone-Free | No |
Material | Nylon; PVC |
Hand | Pair |
Thumb Style | Straight |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.