NorthFlex OilGrip NF35 Foam Nitrile 2Stage Palm Coated Gloves
Mfr # NF35/7S
Zoro # G607467104
Key Features
- Glove Size 13
- Size 7
- Color Green
- Glove Coating Material PVC
- Glove Coating Finish Green; Black
Product Information
- Brand Honeywell North
- MFR # NF35/7S
- Zoro # G607467104
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | 13 |
Size | 7 |
Details
Item | Coated Gloves |
Color | Green |
Glove Coating Material | PVC |
Glove Coating Finish | Green; Black |
Standards | ANSI/ISEA 105 - ASTM D3389-05; EN388 |
Cuff Style | Knit |
Glove Back Material | Nylon |
Weight | Lightweight |
Gauge | 13 |
Description
NorthFlexOil Grip Hand Protection provides workers with a sure and safe grip on oily or wet objects It features a high quality nylon liner and a nitrile coating with MicroFinish, a proprietary glove finish that goes beyond foamed finishes to achieve outstanding grip The two stage coating process provides a liquidproof layer so that worker's hands remain dry and a second layer that is processed to give it a uniquely textured surface finish As well as outstanding grip, NorthFlexOil Grip gloves feature a soft and stretchy 100 nylon liner that conforms to the hand and offers little resistance to hand movement NorthFlexOil Grip gloves are also fully launderable for extended use and added value 144pr per case
- •Stretchy and form fitting for exceptional comfort and dexterity
- •Two-stage nitrile palm coating offers liquid protection, great oil grip
- •Contains no reaction causing, natural rubber proteins
- •144/pr per case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Open Road Safety Jkt Green (D6323JG-XXXXL)
- RADIANS Radians ST11-N Non-Rated Short Sleeve Safety T-shirt with Max-Dri(TM) (ST11-NPOS-XL)
- TALON TRAX Boots, Blue, 5, Mens, 15" H, Pull On, PR (445L39)
- BW TECHNOLOGIES Multi-Gas Detector, 2 yr Battery Life, Yellow (BWC4-Y-A)
- HONEYWELL NORTH Nitrile Coated Gloves, Palm Coverage, Black, L, PR (393-L)
- HONEYWELL NORTH PVC Coated Gloves, 3/4 Dip Coverage, Red, M, PR (NF11X/8M)
- HONEYWELL NORTH PVC Coated Gloves, Palm Coverage, Red, XS, PR (NF11/6XS)
- HONEYWELL NORTH PVC Coated Gloves, 3/4 Dip Coverage, Red, XL, PR (NF11X/10XL)
- HONEYWELL NORTH Polyurethane Coated Gloves, Palm Coverage, Blue/Gray, L, PR (WE50-L)
- HONEYWELL NORTH Nitrile Coated Gloves, Full Coverage, Black/Green, M, PR (NF35F/8M)
- MAGID ROC Lightweight Polyurethane Palm Coated Work Glove, 12PK (GP1298)
- Honeywell North Gloves & Hand Protection