NorthFlex OilGrip NF35 Foam Nitrile 2Stage Palm Coated Gloves
Mfr # NF35/10XL
Zoro # G907467019
Key Features
- Glove Size 13
- Size 10
- Color Green
- Glove Coating Material PVC
- Glove Coating Finish Green; Black
Product Information
- Brand Honeywell North
- MFR # NF35/10XL
- Zoro # G907467019
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | 13 |
Size | 10 |
Details
Item | Coated Gloves |
Color | Green |
Glove Coating Material | PVC |
Glove Coating Finish | Green; Black |
Standards | ANSI/ISEA 105 - ASTM D3389-05; EN388 |
Cuff Style | Knit |
Gauge | 13 |
Weight | Lightweight |
Glove Back Material | Nylon |
Description
NorthFlexOil Grip Hand Protection provides workers with a sure and safe grip on oily or wet objects It features a high quality nylon liner and a nitrile coating with MicroFinish, a proprietary glove finish that goes beyond foamed finishes to achieve outstanding grip The two stage coating process provides a liquidproof layer so that worker's hands remain dry and a second layer that is processed to give it a uniquely textured surface finish As well as outstanding grip, NorthFlexOil Grip gloves feature a soft and stretchy 100 nylon liner that conforms to the hand and offers little resistance to hand movement NorthFlexOil Grip gloves are also fully launderable for extended use and added value 144pr per case
- •Stretchy and form fitting for exceptional comfort and dexterity
- •Two-stage nitrile palm coating offers liquid protection, great oil grip
- •Contains no reaction causing, natural rubber proteins
- •144/pr per case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Roof Anchor, SS Anchor, Roof Anchor (7434)
- NMC Visitor Parking Only Sign, TM7G (TM7G)
- GVT Seiko Instruments Usa Inc. Seiko 8Mm Dat Tape Labels White. 3/8 I (SLP-27210)
- SELECTFLEX Adjustable-Arch Insoles, Pain Relief, PR (SF-B)
- HONEYWELL NORTH Foam Nitrile Coated Gloves, NorthFlex Red, Palm Coverage, Abrasion Level 4, Red/Gray, M, 1 Pair (NF11/8M)
- HONEYWELL NORTH Polyurethane Coated Gloves, Palm Coverage, Blue/Gray, S, PR (WE50-S)
- HONEYWELL NORTH PVC Coated Gloves, 3/4 Dip Coverage, Red, S, PR (NF11X/7S)
- HONEYWELL NORTH Nitrile Coated Gloves, Palm Coverage, Black/Green, M, PR (NF35/8M)
- HONEYWELL NORTH PVC Coated Gloves, 3/4 Dip Coverage, Red, XL, PR (NF11X/10XL)
- HONEYWELL NORTH General Purpose Glove, PK12 (NF14/9L)
- PROFLEX BY ERGODYNE Nitrile Coated CR Gloves 7043, ANSI A4, Gray, Size XL, 12 Pairs/PK (7043-12PR)
- Honeywell North Coated Gloves