Shop All Coated Gloves
Honeywell North
NORTHFLEX OIL GRIP GENERAL PURPOSE GLOVES, COATED, M/SZ 8, NITRILE PALM, 13 GA POLYAMIDE, BLACK/GREE
Mfr # NF35F/8M
Zoro # G408671410
product price: $11.25
/ea
Sold in multiples of 12 for $135.00
$135.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 13
- Color Green
- Glove Coating Finish Green; Black
- Standards ANSI/ISEA 105 - ASTM D3389-05; EN388
- Cuff Style Knit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # NF35F/8M
- Zoro # G408671410
- UPC # 821812522838
- Country of Origin Pakistan
- Category Coated Gloves
Dimensions
Glove Size | 13 |
Details
Color | Green |
Glove Coating Finish | Green; Black |
Standards | ANSI/ISEA 105 - ASTM D3389-05; EN388 |
Cuff Style | Knit |
Description
North by Honeywell General Purpose Gloves, Series: NorthFlex Oil Grip NF35F, Coated Glove Type, M/SZ 8 Size, Nitrile Palm, 13 ga Polyamide, Black/Green, Double Dipped Style, Seamless Knit Lining, Elastic Knit Wrist Cuff, Nitrile Coating, Full Coverage Coating Coverage, 25 cm Length, Resists: Abrasion, Cut, Puncture and Tear.Comfort the ergonomic seamless knit construction conforms better to the natural shape of the hand for greater strength and durability, superior comfort and ventilation. With their ergonomical design the gloves conform to the natural shape of the hand for a more comfortable fit and enable longer use and less fatigue. Resistance the polyamide yarn reduces linting for the most sensitive applications and can be easily laundered for extended use. The double dipping in nitrile provides an excellent protection to liquids oil, water and a very good grip thanks to micro capillaries which draws oil and water away from the surface . You need less pressure to handle an oily piece hygiene the dark colors make the glove less dirty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1069-RA_14X10 (U5-1069-RA_14X10)
- CONDOR Entrance Mat, Brown, 4 ft. W x 6 ft. L (6NTF4)
- DANNER 6-Inch Work Boot, EE, 11 1/2, Brown, PR (13879-11.5EE)
- MCR SAFETY Hi-Vis Cold Protection Mechanics Gloves, S, Black/Yellow (926S)
- HONEYWELL NORTH Nitrile Coated Gloves, Palm Coverage, White/Gray, 10, PR (NF13/10XL-H5)
- HONEYWELL NORTH Foam Nitrile Coated Gloves, NorthFlex Red, Palm Coverage, Abrasion Level 4, Red/Gray, L, 1 Pair (NF11/9L)
- HONEYWELL NORTH PVC Coated Gloves, 3/4 Dip Coverage, Red, M, PR (NF11X/8M)
- HONEYWELL NORTH PVC Coated Gloves, 3/4 Dip Coverage, Red, S, PR (NF11X/7S)
- HONEYWELL NORTH NitriKnit NK803 Supported Gloves Rough Finish Nitrile Gloves, 12PK (NK803/10)
- HONEYWELL NORTH Polyurethane Coated Gloves, Palm Coverage, Blue/Gray, L, PR (WE50-L)
- LIFT SAFETY LIFT PALMER SMOOTH NITRILE (GPN-19KXXL)
- Honeywell North Gloves & Hand Protection