Shop All Coated Gloves
Honeywell North
NORTHFLEX OIL GRIP GENERAL PURPOSE GLOVES, COATED, 2XL/SZ 11, NITRILE PALM, 13 GA POLYAMIDE, BLACK/G
Mfr # NF35F/11XXL
Zoro # G708745996
product price: $10.99
/ea
Sold in multiples of 12 for $131.88
$131.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 13
- Color Green
- Glove Coating Finish Green; Black
- Standards ANSI/ISEA 105 - ASTM D3389-05; EN388
- Cuff Style Knit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # NF35F/11XXL
- Zoro # G708745996
- UPC # 821812522869
- Country of Origin Pakistan
- Category Coated Gloves
Dimensions
Glove Size | 13 |
Details
Color | Green |
Glove Coating Finish | Green; Black |
Standards | ANSI/ISEA 105 - ASTM D3389-05; EN388 |
Cuff Style | Knit |
Description
North by Honeywell General Purpose Gloves, Series: NorthFlex Oil Grip NF35F, Coated Glove Type, 2XL/SZ 11 Size, Nitrile Palm, 13 ga Polyamide, Black/Green, Double Dipped Style, Seamless Knit Lining, Elastic Knit Wrist Cuff, Nitrile Coating, Full Coverage Coating Coverage, 25 cm Length, Resists: Abrasion, Cut, Puncture and Tear.Comfort the ergonomic seamless knit construction conforms better to the natural shape of the hand for greater strength and durability, superior comfort and ventilation. With their ergonomical design the gloves conform to the natural shape of the hand for a more comfortable fit and enable longer use and less fatigue. Resistance the polyamide yarn reduces linting for the most sensitive applications and can be easily laundered for extended use. The double dipping in nitrile provides an excellent protection to liquids oil, water and a very good grip thanks to micro capillaries which draws oil and water away from the surface . You need less pressure to handle an oily piece hygiene the dark colors make the glove less dirty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Boot Covers, Bound, White, L, PK100 (IC458BWHLG01000B)
- BRADY 1/2" x 1-1/4" White on Translucent Label, Self Laminating Vinyl (PTL-102-427)
- QUAKEHOLD! Fire Extinguisher Fastening Strap, Red (RW.FX5.1)
- GEMPLERS Gemplers Reusable WPS Pesticide Poster (P942-17)
- HONEYWELL NORTH Nitrile Coated Gloves, Palm Coverage, Black/Green, S, PR (NF35/7S)
- HONEYWELL NORTH Nitrile Coated Gloves, Palm Coverage, Black, XL, PR (393-XL)
- HONEYWELL NORTH Nitrile Coated Gloves, Palm Coverage, Black, S, PR (393-S)
- HONEYWELL NORTH PVC Hi-Vis Coated Gloves, Palm Coverage, Yellow, L, PR (NF11HVY/9L)
- HONEYWELL NORTH PVC Hi-Vis Coated Gloves, Palm Coverage, Yellow, M, PR (NF11HVY/8M)
- HONEYWELL NORTH PVC Coated Gloves, Palm Coverage, Red, XS, PR (NF11/6XS)
- AZUSA SAFETY Commander 13 ga. Nylon Work Gloves, Polyurethane Palm Coating, Black, 2XL (CM2000)
- Honeywell North Gloves & Hand Protection