Shop All Cut-Resistant Gloves
Honeywell North
NORTHFLEX NITRITASK KL NFKL13 LIGHTWEIGHT GENERAL PURPOSE GLOVES, WORK, XS/SZ 6, FOAM NITRILE PALM,
Mfr # NFKL13/6XS
Zoro # G509067327
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # NFKL13/6XS
- Zoro # G509067327
- UPC # 821812800332
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Description
North by Honeywell General Purpose Gloves, Lightweight, Series: NorthFlex NitriTask KL NFKL13, Work Glove Type, XS/SZ 6, Foam Nitrile Palm, 13 ga Kevlar/Lycra, Black/Yellow, Seamless Knit Lining, Knit Wrist Cuff, Foam Nitrile Coating, Palm and Fingers Coating Coverage, 25 cm Length, Resists: Abrasion, Cut, Puncture, Heat and Tear.Comfort the ergonomic seamless knit construction conforms better to the natural shape of the hand for greater strength and durability, superior comfort and ventilation. With their ergonomically design the gloves conform to the natural shape of the hand and good dexterity. The glove offers maximum comfort and added sturdiness. The glove's coating offers an improved grip of objects. The glove's ventilated back optimises its breathability. Resistance Kevlar offers good protection against cuts. The nitrile coating at the palm and fingertips provides outstanding abrasion-resistance and impermeability to oils. Hygiene its black color makes the glove more soilproof, thus ensuring a longer last.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION CELL PHONE REPAIR DECAL sticker apple lg htc samsung all brands iphone, D-12 Cell Phone Repair (D-12 Cell Phone Repair)
- STEINER INDUSTRIES FR Cotton Welding Pants, Cotton, S, Men (103-3230)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 8, 1 PR (11-500V)
- ZORO SELECT Barricade Tape, Caution, Yellow, 3 in Wide x 1000 ft Long, Polyethylene, 2 mil Thick (Y175M31000C-12)
- HONEYWELL NORTH CoreShield® 24-0513B/10XL Cut Resistant Gloves, Nitrile Micro-Foam Coating, A4/D, Size 10 (24-0513B/10XL)
- HONEYWELL NORTH CoreShield® 25-0513B/7S Cut Resistant Gloves, Nitrile Micro-Foam Coating, A5/E, Size 6 (25-0513B/7S)
- HONEYWELL NORTH CoreShield® 24-9518B/8M Cut Resistant Gloves, Nitrile Micro-Foam Coating, A4/D, Size 8 (24-9518B/8M)
- HONEYWELL NORTH Honeywell Perfect Fit® Kevlar® Lightweight Gloves, Ladies' Size, 1 Pair (KV13AL)
- HONEYWELL NORTH CoreShield® 22-7518B/8M Cut Resistant Gloves, Nitrile Micro-Foam Coating, A2/B, Size 8 (22-7518B/8M)
- HONEYWELL NORTH CoreShield® 29-0910B/9L Cut Resistant Gloves, Smooth Nitrile Coating, A9/F, Size 9 (29-0910B/9L)
- DEFENDER SAFETY A5 Cut Gloves, Cold Weather 13G Thermal Liner, Water Resistant, Level 4 Abrasion, Latex Coated , Size 2XL (DXG-E33-608XXL)
- Honeywell North Cut-Resistant Gloves