Shop All Coated Gloves
Honeywell North
NORTHFLEX NEON NF11HVY GENERAL PURPOSE GLOVES, COATED, S/SZ 7, FOAM PVC PALM, POLYAMIDE, HI-VIZ YELL
Mfr # NF11HVY/7S
Zoro # G308745976
Sold in multiples of 12 for $112.20
$112.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell North
- MFR # NF11HVY/7S
- Zoro # G308745976
- UPC # 821812385709
- Country of Origin Pakistan
- Category Coated Gloves
Description
North by Honeywell General Purpose Gloves, Series: NorthFlex Neon NF11HVY, Coated Glove Type, S/SZ 7, Foam PVC Palm, Polyamide, Hi-Viz Yellow, Nylon Lining, Elastic Knit Wrist Cuff, Foam PVC Coating, Palm and Fingers Coating Coverage, 25 cm Length, Resists: Abrasion, Cut, Fat, Mild Acid, Oil, Puncture and Tear.Comfort the ergonomic seamless knit construction conforms better to the natural shape of the hand for greater strength and durability, superior comfort and ventilation. With their ergonomically design the gloves conform to the natural shape of the hand for a more comfortable fit and enable longer use and less fatigue. The hi-viz color ensures worker visibility when the worker's resistance. The polyamide yarn reduces linting for the most sensitive applications and can be easily laundered for extended use. The foam PVC coating provides an excellent grip and abrasion-resistance. Hygiene the open back provides superior ventilation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WL JENKINS 4-1/4in Supering Bell, Pigtail, 120VAC Vibrating, Indoor (1005)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 12PK (6212)
- DIXON Rocker Lug Cap w/Chain, FNST, 2-1/2 In (RFC250F)
- BDG Rain Pants Flame Resistant PVC/Poly/PVC Bib Pants, Size L (95-1-901FRP-L)
- HONEYWELL NORTH General Purpose Glove, PK12 (NF14/7S)
- HONEYWELL NORTH General Purpose Glove, PK12 (NF14/9L)
- HONEYWELL NORTH Nitrile Coated Gloves, Full Coverage, Black/Green, M, PR (NF35F/8M)
- HONEYWELL NORTH Polyurethane Coated Gloves, Palm Coverage, Blue/Gray, L, PR (WE50-L)
- HONEYWELL NORTH Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/White, M, PR (125-M)
- HONEYWELL NORTH Nitrile Coated Gloves, Palm Coverage, Black, L, PR (393-L)
- EDGE Glove, EDGE, Size 8, PK144 (48126080)
- Honeywell North Gloves & Hand Protection